Apply to be a TradeMaster!
Main product image of 24V Forta NSR Globe Valve Actuator 337 lbf Torque
Magnifying glass
Hover image to zoom
24V Forta NSR Globe Valve Actuator 337 lbf Torque
Magnifying glass
Hover image to zoom
$391.77 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
337 lb-in Torque

Description

–
Forta M400A (VB) / M800A (VB) /M1500A (VB) series Non-Spring Return linear actuators are available in two styles, U-Bolt Mount style, mounts to Schneider Electric globe valves with AV-821 linkage kits for mounting to VB-7xxx valves or AV-822 for mounting to VB-8xxx, or VB-9313-0-5-xx valves. Screw Mount style, screws directly to the bonnet nut on VB-7xxx valves (no adapter required).

Applications include chilled or hot water and steam. Field selectable input signals include reverse and direct acting, Floating or Proportional 0-10, 2- 10 vdc or 4-20 ma with 500 ohm resistor (supplied) plus proportional sequencing input signal ranges.

Specs

–
Torque:

337 lb-in

Voltage:

24V

Switch:

2 SPDT