Apply to be a TradeMaster!
Main product image of 24V Forta NSR Globe Valve Actuator 90 lbf Torque w/ 2 SPDT Auxiliary Switches
Magnifying glass
Hover image to zoom

24V Forta NSR Globe Valve Actuator 90 lbf Torque w/ 2 SPDT Auxiliary Switches

SKU:
M400A-S2-VB
Rating:
(0)
Q&A:
(0)
24V Forta NSR Globe Valve Actuator 90 lbf Torque w/ 2 SPDT Auxiliary Switches
Magnifying glass
Hover image to zoom
$458.96 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
90 lb-in Torque

Description

–
Forta M400A (VB) / M800A (VB) /M1500A (VB) series Non-Spring Return linear actuators are available in two styles, U-Bolt Mount style, mounts to Schneider Electric globe valves with AV-821 linkage kits for mounting to VB-7xxx valves or AV-822 for mounting to VB-8xxx, or VB-9313-0-5-xx valves. Screw Mount style, screws directly to the bonnet nut on VB-7xxx valves (no adapter required).

Applications include chilled or hot water and steam. Field selectable input signals include reverse and direct acting, Floating or Proportional 0-10, 2- 10 vdc or 4-20 ma with 500 ohm resistor (supplied) plus proportional sequencing input signal ranges.

Specs

–
Torque:

90 lb-in

Voltage:

24V

Switch:

2 SPDT