Shop Resideo Sale
Main product image of 24V Forta NSR Globe Valve Actuator 90 lbf Torque
Magnifying glass
Hover image to zoom

24V Forta NSR Globe Valve Actuator 90 lbf Torque

SKU:
M400A-VB
Rating:
(1)
Q&A:
(0)
24V Forta NSR Globe Valve Actuator 90 lbf Torque
Magnifying glass
Hover image to zoom
$304.84 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
90 lb-in Torque

Description

–
Features:
  • Non Spring Return Globe Valve Actuator
  • 90 lbf (400 N) with Screwed Connection for VB-7000 Direct Mounting
  • 24 Vac
  • Floating and 0 to 10 Vdc, 2 to 10 Vdc, 4 to 20 mA plus other Proportional Input Signals

Specs

–
Torque:

90 lb-in

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Easy Installation

Be gentle when starting the threads as they are easy to get cross threaded. Once it get started though you are golden. Instructions are clear and the actuator is pretty robust when kept indoors.
JR
Iowa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy