Apply to be a TradeMaster!
Main product image of NSR Globe Valve Actuator 180 lbf
Magnifying glass
Hover image to zoom
NSR Globe Valve Actuator 180 lbf
Magnifying glass
Hover image to zoom
$440.72 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
180 lb-in Torque

Description

–
Forta M400A (VB) / M800A (VB) /M1500A (VB) series NonSpring Return linear actuators are available in two styles, U-Bolt Mount style, mounts to Schneider Electric globe valves with AV- 811 linkage kits for mounting to VB-7xxx valves or AV-812 for mounting to VB-8xxx, or VB-9313-0-5-xx valves. Screw Mount style, screws directly to the bonnet nut on VB-7xxx valves (no adapter required).

Applications include chilled or hot water and steam. Field selectable input signals include reverse and direct acting, Floating or Proportional 0-10, 2- 10 vdc or 4-20 ma with 500 ohm resistor (supplied) plus proportional sequencing input signal ranges.

Features
  • Two mounting styles available: new screw mount style or U-Bolt style connections.
  • Floating configuration controlled by a SPDT floating controllers
  • Proportional configuration 0-10, 2-10 vdc or 4-20 mA with the addition of a 500 ohm resistor included
  • Direct/Reverse action switch selectable
  • 180 lbf (800N) linear force
  • 24 Vac powered
  • Die-cast housing with plenum rated plastic cover for NEMA 2 (IP54 vertical mount only) application
  • Manual override to allow positioning of valve
  • Electronic valve sequencing and Electronic flow curve (equal percentage or Linear) selection
  • Torque overload protection throughout stroke
  • Easy ?One Touch? input signal/stroke calibration

Specs

–
Torque:

180 lb-in

Voltage:

24V

Type:

Non-Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy