Apply to be a TradeMaster!
Main product image of 60 lb-in Spring Return Electric Actuator (120V)
Magnifying glass
Hover image to zoom

60 lb-in Spring Return Electric Actuator (120V)

SKU:
MA-418
Rating:
(13)
Q&A:
(3)
60 lb-in Spring Return Electric Actuator (120V)
Magnifying glass
Hover image to zoom
$670.29 each
In Stock
In Stock
Get 28 Thu, Nov 19
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Torque
60 lb-in Torque

Specs

–
Voltage:

120v

Torque:

60 lb-in

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.85 out of 13 reviews
100% would recommend this product
4.85
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
15%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

Exact same

Exact same as 40 year old motor I rsplaced.
D W
Buford
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact fit. I would buy this product again!

Exact replacement for 20-year-old louver actuator that had failed. Supply House had the exact model and shipped it quickly.
Chris
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

product description correct and functionality is great
4020
Minn
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product is exactly the right fit but a bit spendy!

Opens a poultry door.
Bob
Tomahawk wi.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product works very well

This product was purchased to replace an existing failed unit.
Steve
Greenville, MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very happy with this product

The product we purchased replaced existing broken unit. It is performing very well.
Steve
Greenville, MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best price and service around. Bookmarking for sure.

We needed a replacement actuator motor (Barber Coleman MA-418) and Supplyhouse.com had it in stock and at the best price I found anywhere. And the shipping was super fast, literally had it the very next day. Beats the GR** word any day of the week.
J.Matt
Englewood NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product for the price!

SupplyHouse.com always has the great products that I'm looking for at great prices, and free shipping!
Plant Admin- AMR
Waterloo, IA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price!

This actuator was the direct replacement on our cooling tower dampers. Pricing was half what others were charging and we had it to us within a couple of days.
Johnny
Twin cities,mn
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement

This was an exact replacement. Works like it's supposed to.
Alhedge
Ashland KY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Do I need a CP-8301-120 for this unit or is it factory installed

Asked by C+W Services 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This unit does not come factory installed with a CP-8301-120.

Was this review helpful to you?

Q: can I replace a MA-418-0-0-2 with this one?

Asked by ova 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, MA-418 is the current part number for MA-418-0-0-2.

Was this review helpful to you?

Q: Is this a replacement for a MA418-0-0-3?

Asked by Ray 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the MA-418 is the replacement you need.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy