Shop Resideo Sale
Main product image of 60 lb-in DuraDrive Actuator w/ 2 SPDT Switches (120V)
Magnifying glass
Hover image to zoom

60 lb-in DuraDrive Actuator w/ 2 SPDT Switches (120V)

SKU:
MA41-7070-502
Rating:
(0)
Q&A:
(0)
60 lb-in DuraDrive Actuator w/ 2 SPDT Switches (120V)
Magnifying glass
Hover image to zoom
$552.99 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Torque
60 lb-in Torque

Description

–
TAC DuraDrive Direct Coupled Actuators are designed to be used in both damper and valve control applications. The follow general instructions are for damper applications, refer to the Applicable Literature table for valve literature.

The MA40-704X, MA4X-707X and MA4X-715X series spring return actuators are used for the on-off, fail safe control of dampers and valves in HVAC systems.

Features
  • 60 lb.-in. (4 N-m)
  • On-Off Control
  • Rugged die cast housings
  • Overload protection throughout rotation
  • Optional built-in auxiliary switch to provide for interfacing or signaling (-501 after model number)
  • Provides 95° rotation
  • Visual position indicator provided
  • Rotation limiting available
  • 2 SPDT Switches

Specs

–
Actuator Type:

Two Position

Fail Safe Mode:

Spring Return

Voltage:

120v

Torque:

60 lb-in

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy