Shop Resideo Sale
Main product image of 2 Position Non-Spring Return Floating Actuator, 2-10 VDC (24V)
Magnifying glass
Hover image to zoom
2 Position Non-Spring Return Floating Actuator, 2-10 VDC (24V)
Magnifying glass
Hover image to zoom
$131.46 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
78 lb-in Torque

Specs

–
Actuator Type:

0 (2) to 10 VDC

Voltage:

24V

Torque:

78 lb-in

Action:

Non-Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Universal Shaft Extension
SKU: AM-676
Barber Colman

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can the valve actuator be mounted horizonal

Asked by Mike 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Mike, thanks for writing in. Yes this can be mounted horizontally.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy