Shop Resideo Sale
Main product image of 220 lb-in Proportional Actuator w/ SPDT Switch & Actuator Drive (180° Rotation)
Magnifying glass
Hover image to zoom

220 lb-in Proportional Actuator w/ SPDT Switch & Actuator Drive (180° Rotation)

SKU:
MP-481-600
Rating:
(1)
Q&A:
(0)
220 lb-in Proportional Actuator w/ SPDT Switch & Actuator Drive (180° Rotation)
Magnifying glass
Hover image to zoom
$2,871.40 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Torque
220 lb-in Torque
Product Highlight: Rotation
180° rotation

Description

–
220 lb-in Proportional Actuator w/ SPDT Switch & CP-8301-620 Actuator Drive, Fixed Speed, 180° Rotation The MP series actuators are used for two-position, floating, and proportional control of dampers, valves, and program switches in heating, ventilating, air conditioning, and similar applications. Hazardous location models offer a sturdy cast aluminum case with bolted cover. They have two 3/4" pipe tapped openings for joints with rigid metal conduit. All wiring is brought out to separate terminals for ease of installation. These factory enclosure and actuator assemblies are Underwriters Laboratories Listed.

Features
  • Proportional actuators with built-in feedback potentiometers
  • Spring return and non-spring return models available
  • Actuator has a rugged die cast aluminum housing with two 1/2" conduit openings.
  • Hazardous location actuator housing has two 3/4" pipe taped openings for rigid metal conduit connection
  • Oil-immersed motor and gear train

Specs

–
Fail Safe Mode:

Non-Spring Return

Switch:

SPDT

Torque:

220 lb-in

Timing:

130 Seconds

Voltage:

120v

Rotation:

180° rotation
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
1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Replaced the actuator to a T
mark
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?