Apply to be a TradeMaster!
Main product image of 150 lb-in Proportional DuraDrive Actuator (120V)
Magnifying glass
Hover image to zoom
150 lb-in Proportional DuraDrive Actuator (120V)
Magnifying glass
Hover image to zoom
$1,048.99 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Torque
150 lb-in Torque

Description

–
DuraDrive Direct Coupled Actuators are designed to be used in both damper and valve control applications. The following general instructions are for damper applications, refer to the Applicable Literature table for valve literature. The MS40-717X series actuators are over the shaft spring return actuators compatible with 2 to 10 Vdc or 4 to 20 mAdc1 control signals.

Features:
  • 150 lb-in (17 N-m) rated torque
  • NEMA Type 4 housing (IEC IP56)
  • Custom automatic current sensing motor control provides extended reliability and repeatable timing
  • Direct coupled to the damper shaft with dual industrial hardened universal mounting clamps
  • Integral wiring for proportional control by 2 to 10 Vdc or 4 to 20 mAdc1
  • Clockwise or counterclockwise spring return is determined by actuator mounting position
  • Accurate 92° travel digitally controlled
  • Integral position indication scale
  • Rugged die-cast housing
  • Oil immersed gear train provides continuous lubrication
  • Integral transformer for high voltage systems
  • Rated for operating temperature up to 140F
  • Five year warranty
  • MS40-717x series actuators can be doublemounted (gang mounting) to accommodate high torque application requirements (2 to 4 actuators).
  • Position feedback signal

Specs

–
Fail Safe Mode:

Spring Return

Actuator Type:

Proportional

Voltage:

120v

Torque:

150 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy