Shop Resideo Sale
Main product image of 133 lb-in DuraDrive 3-Position Actuator (24V)
Magnifying glass
Hover image to zoom

133 lb-in DuraDrive 3-Position Actuator (24V)

SKU:
MS41-6153
Rating:
(1)
Q&A:
(0)
133 lb-in DuraDrive 3-Position Actuator (24V)
Magnifying glass
Hover image to zoom
$246.36 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
133 lb-in Torque

Description

–
The TAC DuraDrive direct-coupled, 24 Vac, non-spring return electronic actuator is designed for modulating and three-position control of building HVAC dampers.

Features
  • Synchronous motor technology with stall protection
  • Unique self-centering shaft coupling
  • Manual override
  • 133 lb-in (15 Nm) torque
  • 5° preload as shipped from factory
  • Mechanical range adjustment capabilities
  • Offset and span adjustment models available
  • Models with independently adjustable, dual auxiliary switches available
  • Built-in 1/2-inch conduit connection
  • UL and cUL listed, CE certified

Specs

–
Actuator Type:

Proportional

Fail Safe Mode:

Non-Spring Return

Voltage:

24V

Torque:

133 lb-in

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Input Rescaling Module 2-10 VDC
SKU: AM-703
Barber Colman

Product Reviews

4 out of 1 review
4
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

DONT JUDGE A BOOK BY ITS COVER

This is for my client
Sej
Addison, ILLINOIS
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy