Apply to be a TradeMaster!
Main product image of Spring Return Valve Actuator for VB-7XXX Series
Magnifying glass
Hover image to zoom
Spring Return Valve Actuator for VB-7XXX Series
Magnifying glass
Hover image to zoom
$356.44 each
In Stock
In Stock
Get 12 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
105 lb-in Torque

Description

–
TAC DuraDrive Linear Actuators are designed to mount directly onto two-way or three-way valves. They provide linear travel to economically operate 1-1/4" to 2" VB-7xxx, 2-1/2? to 5" VB-8xxx, 2-1/2" to 4" VB-931x, and discontinued 1-1/2? to 4? VB-9xxx valves in hot water, chilled water, and steam applications up to 366°F (186°C) fluid temperature. The linear spring return actuators provide either two position, floating or proportional modulation control (depending on model selection) of valves in HVAC systems.

Features
  • Two position models controlled by SPST controller
  • Floating models controlled by SPDT floating controllers
  • Proportional models controlled by 2-10 Vdc, or 4-20 mAdc with the addition of a 500 ohm resistor. Control function direct/reverse action is switch selectable
  • 220 lb force (979 newton) with 1/2? (13 mm) or 1" (25 mm) nominal linear stroke
  • Automatically sets control signal input span to match valve travel
  • 24 Vac, 120 Vac, and 230 Vac models
  • Rugged die-cast enclosures rated for NEMA 2, UL Type 2/IP54
  • Overload protection throughout stroke
  • Compact size for application flexibility
  • Manual override to allow positioning of valve and preload
  • Integral linkage for direct mount to valves
  • Five year warranty

Specs

–
Fail Safe Mode:

Spring Return

Voltage:

24V

Torque:

105 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy