Apply to be a TradeMaster!
Main product image of Proportional Actuator w/ 6-9 Vdc Control Signal (24V)
Magnifying glass
Hover image to zoom

Proportional Actuator w/ 6-9 Vdc Control Signal (24V)

SKU:
MS51-7103-140
Rating:
(0)
Q&A:
(0)
Proportional Actuator w/ 6-9 Vdc Control Signal (24V)
Magnifying glass
Hover image to zoom
$372.13 each
In Stock
In Stock
Get 1 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
105 lb-in Torque

Description

–
TAC DuraDrive Linear Actuators are designed to mount directly onto two-way or three-way globe valves without the use of linkages. They provide linear travel to operate valves from 1/2" to 2" VB-7xxx and discontinued 1/2" to 1-1/4" VB-9xxx in chilled water, hot water and steam applications up to 366 °F (186 °C). Linear spring return actuators provide either two position, floating or proportional modulation control (depending on model selection) of valves in HVAC systems.

Features
  • Two position models controlled by SPST controller
  • Floating models controlled by SPDT floating controllers
  • Proportional models controlled by 0-3 Vdc, 6-9 Vdc, 0-10 Vdc, 0-20 mAdc, 2-10 Vdc, or 4-20 mAdc. Control function direct/reverse action is jumper selectable
  • 105 lb force (467 newton) with 1/2" (13 mm) nominal linear stroke
  • Rugged polymer housings rated for up to NEMA 2/IP54
  • Overload protection throughout stroke
  • Automatically sets input span to match valve travel
  • Compact size to allow installation in limited space
  • Manual override to allow positioning of valve and preload
  • Spring return operation
  • Direct mount to valves without separate linkage
  • Polymer housing rated for plenum use
  • Five year warranty

Specs

–
Fail Safe Mode:

Spring Return

Actuator Type:

Proportional

Voltage:

24V

Torque:

105 lb-in

Control Signal:

6-9 Vdc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy