Apply to be a TradeMaster!
Main product image of 220 lb-in Proportional Spring-Return Actuator (24V)
Magnifying glass
Hover image to zoom
220 lb-in Proportional Spring-Return Actuator (24V)
Magnifying glass
Hover image to zoom
$435.99 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
27 lb-in Torque

Description

–
TAC DuraDrive Linear Actuators are designed to mount directly onto two-way or three-way valves. They provide linear travel to economically operate 1-1/4" to 2" VB-7xxx, 2-1/2" to 5" VB-8xxx, 2-1/2" to 4" VB-931x, and discontinued 1-1/2" to 4" VB-9xxx valves in hot water, chilled water, and steam applications up to 366°F (186°C) fluid temperature. The linear spring return actuators provide either two position, floating or proportional modulation control (depending on model selection) of valves in HVAC systems.

Features
  • Two position models controlled by SPST controller
  • Floating models controlled by SPDT floating controllers
  • Proportional models controlled by 2-10 Vdc, or 4-20 mAdc with the addition of a 500 ohm resistor. Control function direct/reverse action is switch selectable
  • 220 lb force (979 newton) with 1/2" (13 mm) or 1" (25 mm) nominal linear stroke
  • Automatically sets control signal input span to match valve travel
  • 24 Vac, 120 Vac, and 230 Vac models
  • Rugged die-cast enclosures rated for NEMA 2, UL Type 2/IP54
  • Overload protection throughout stroke
  • Compact size for application flexibility
  • Manual override to allow positioning of valve and preload
  • Integral linkage for direct mount to valves
  • Five year warranty

Specs

–
Fail Safe Mode:

Spring Return

Actuator Type:

Proportional

Voltage:

24V

Torque:

27 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

had product in stock , good price and quick delivery

HTX control
bln
iron county, ut
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy