Apply to be a TradeMaster!
Main product image of 1" H-Pattern Float & Thermostatic Steam Trap (15 PSIG)
Magnifying glass
Hover image to zoom
1" H-Pattern Float & Thermostatic Steam Trap (15 PSIG)
Magnifying glass
Hover image to zoom
$246.29 each
In Stock
In Stock
Get 5 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Stainless Steel, Brass
Product Highlight: Max Pressure (PSI)
15 MAX PSI

Description

–
Barnes & Jones 1" H-Pattern Float & Thermostatic Steam Trap. Variety of hookup combinations. Unaffected by sudden or wide pressure changes. Responds quickly to condensate load changes. Continuous discharge. Condensate discharge temperature closely follows saturated steam curve. Function not impaired by high back pressure. Can be quickly repaired online with FT15 repair kit.

Specifications
  • Complete 3/4" Float & Thermostatic Steam Trap-H pattern
  • Stainless steel valve plug
  • Brass seat
  • One piece Barnes & Jones Thermostatic Cage Unit-Factory calibrated

Specs

–
Size:

1"

Material:

Stainless Steel

Brass

Max Pressure (PSI):

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Max Pressure (PSI)
CURRENT ITEM
Product Image of 1" H-Pattern Float & Thermostatic Steam Trap (15 PSIG)
1" H-Pattern Float & Thermostatic Steam Trap (15 PSIG)
SKU: FT2015-4
1"
Stainless Steel
Brass
15

You May Also Need

3/4" H-Pattern Float & Thermostatic Steam Trap (15 PSIG)
SKU: FT2015-3
Barnes & Jones
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy