Apply to be a TradeMaster!
Filter menu expanded

Filters

7 items
Reset

SORT

Product Availability
–

Show In Stock Only (6)

Brand
–

Bluefin (1)
Hart & Cooley (6)

Width (Wall Opening)
–

14" (2)
24" (1)
30" (3)

Height (Wall Opening)
–

6" (4)
8" (2)

Overall Size
–

15-3/4" x 7-3/4" (1)
15-3/4" x 9-3/4" (1)
25-3/4" x 7-3/4" (1)
31-3/4" x 7-3/4" (2)
31-3/4" x 9-3/4" (1)

Review Score
–

(4)

Price Range
–

$15 to $20 (1)
$25 to $30 (2)
$30 to $35 (1)
$35 to $40 (1)
$40 to $45 (1)
$45 to $50 (1)

Baseboard Return Air Grilles, 1/2 Inch Spacing (674 Series)

Help Face
Need a little help?
7 items
Grid
List
Compare
Product Image of 14" x 6" White Baseboard Return Air Grille (674 Series)
$26.32 each
In Stock
Get 6 by Tomorrow, Nov 24
In Stock
Get 6 by Tomorrow, Nov 24
Compare
Product Image of 30" x 6" White Baseboard Return Air Grille (674 Series)
$30.90 each
In Stock
Get 6 by Tomorrow, Nov 24
In Stock
Get 6 by Tomorrow, Nov 24
Compare
Product Image of 30" x 6" Baseboard Return Air Grille, 1/2" Series 3 (White)
$17.87 each
In Stock
Get 113 by Tomorrow, Nov 24
In Stock
Get 113 by Tomorrow, Nov 24
Compare
Product Image of 30" x 8" White Baseboard Return Air Grille (674 Series)
$46.73 each
In Stock
Get 20 by Tomorrow, Nov 24
In Stock
Get 20 by Tomorrow, Nov 24
Compare
Product Image of 24" x 6" White Baseboard Return Air Grille (674 Series)
$35.07 each
In Stock
Get 4 by Tomorrow, Nov 24
In Stock
Get 4 by Tomorrow, Nov 24
Compare
Product Image of 24" x 8" White Baseboard Return Air Grille (674 Series)
$40.22 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 14" x 8" White Baseboard Return Air Grille (674 Series)
14" x 8" White Baseboard Return Air Grille (674 Series)
SKU: 16431-HART-COOLEY
Hart & Cooley
SKU: 16431-HART-COOLEY
$27.87 each
In Stock
Get 5 by Tomorrow, Nov 24
In Stock
Get 5 by Tomorrow, Nov 24
Resources
FAQs, Manuals & Videos
Articles
More About Baseboard Return Air Grilles, 1/2 Inch Spacing (674 Series)

Baseboard Return Air Grilles, 1/2 Inch Spacing (674 Series) are steel return grilles for HVAC return air applications. Several listed models use one-piece steel construction with 1/2-inch spaced fins set at 40 degrees and a 7/8-inch margin turnback. The same models have a bright white enamel finish and are complementary to other 1/2-inch spaced products. Listed sizes include 14 by 6 inches, 24 by 8 inches, 30 by 6 inches and 30 by 8 inches, and the listing includes both Hart & Cooley and Bluefin grilles. Overall sizes run larger than the wall opening, such as 15-3/4 by 7-3/4 inches for the 14 by 6 grille and 31-3/4 by 9-3/4 inches for the 30 by 8 model. For contractors, matching the wall opening dimensions to the grille is what keeps a replacement quick and the finished look consistent.

Subcategories

  • 14 x 6 Baseboard Return Grilles: The Hart & Cooley 14 x 6 white grille has a 14 inch wall opening width and a 6 inch height, with a 15-3/4 by 7-3/4 inch overall size. Installers use it for smaller baseboard return openings. It's a one-piece steel grille with 1/2-inch spaced fins.
  • 24 x 8 Baseboard Return Grilles: The Hart & Cooley 24 x 8 white baseboard return air grille is a steel grille in the 674 Series. Contractors use it for return air openings sized near 24 by 8 inches. Its catalog listing shows the color as white and the material as steel.
  • 30 x 6 Baseboard Return Grilles: The 30 x 6 size is listed from both Hart & Cooley (674 Series) and Bluefin (1/2 Inch Series 3). Each lists a 30 inch wall opening width, a 6 inch height and a 31-3/4 by 7-3/4 inch overall size. Installers choose it for wide, shallow return openings.
  • 30 x 8 Baseboard Return Grilles: The Hart & Cooley 30 x 8 grille has a 30 inch wall opening width and an 8 inch height. Its overall size is 31-3/4 by 9-3/4 inches. Contractors use it for wide returns that need more height than the 30 x 6 size.

Buying Guide

Start with the wall opening size, because the grille has to cover the cut opening. Several models list wall opening width and height separately from overall size, and the overall size is larger than the opening. For example, the 14 by 6 grille lists a 15-3/4 by 7-3/4 inch overall size, and the 30 by 8 grille lists 31-3/4 by 9-3/4 inches. Measure the opening, then match it to the listed width and height.

Next, confirm the fin spacing and construction. Several listed models use one-piece steel construction with 1/2-inch spaced fins set at 40 degrees and a 7/8-inch margin turnback. When replacing an existing grille, check that the fin spacing complements the other grilles in the room. Baseboard Return Air Grilles, 1/2 Inch Spacing (674 Series) are described as complementary to other 1/2-inch spaced products.

Then pick the finish and brand. The listed grilles are white, and several have a bright white enamel finish. Hart & Cooley 674 Series and Bluefin 1/2 Inch Series 3 grilles are both listed, and the 30 by 6 sizes from each list matching wall opening and overall dimensions. Matching dimensions can simplify a brand swap when the job doesn't call for a specific manufacturer. Always compare the listed dimensions on each product page before ordering.

Frequently Asked Questions

What does 1/2 inch spacing mean on a baseboard return air grille?

On Baseboard Return Air Grilles, 1/2 Inch Spacing (674 Series), it refers to the 1/2-inch spacing between the fins. Several listed models also set the fins at 40 degrees. The spacing and angle help match the grille to other 1/2-inch spaced products.

What sizes do 674 Series baseboard return grilles come in?

Listed sizes for these baseboard return air grilles include 14 by 6, 24 by 8, 30 by 6 and 30 by 8 inches. Wall opening width and height are listed on several models, and the overall size is larger than the opening. Check each product page for the exact dimensions.

What are baseboard return air grilles in the 674 Series made of?

The listed baseboard return air grilles in this category are steel, and the color is listed as white. Several use one-piece steel construction with a 7/8-inch margin turnback and a bright white enamel finish.

Do Bluefin and Hart & Cooley baseboard return grilles share sizes?

The Bluefin 30 by 6 grille and the Hart & Cooley 30 by 6 grille list the same wall opening and overall dimensions. Both describe one-piece steel construction with 1/2-inch spaced fins. Verify fit against the existing opening before swapping.

How do I measure for a baseboard return air grille?

Measure the wall opening width and height, then match them to the listed values on the product. For example, the 30 by 8 grille lists a 30 inch wall opening width and an 8 inch height. On several models in this category, the overall size is larger than the wall opening.

Didn't find what you're looking for? 
Let us know
.