Apply to be a TradeMaster!
Main product image of 30" x 6" Baseboard Return Air Grille, 1/2" Series 3 (White)
Magnifying glass
Hover image to zoom

30" x 6" Baseboard Return Air Grille, 1/2" Series 3 (White)

Brand:
Bluefin
SKU:
GR7W30-6
Rating:
(6)
Q&A:
(0)
30" x 6" Baseboard Return Air Grille, 1/2" Series 3 (White)
Magnifying glass
Hover image to zoom
$17.87 each
In Stock
In Stock
Get 113 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: Size shown is approximate.
  • One-piece steel construction
  • 1/2"-spaced fins set at 40 degrees
  • 7/8" margin turnback
  • Complementary return air grille for 1/2"-spaced products
  • Bright White enamel finish

Specs

–
Product Type:

Return Grille

Overall Size:

31-3/4" x 7-3/4"

Height (Wall Opening):

6"

Width (Wall Opening):

30"

Color:

White

Material:

Steel

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Overall Size
Height (Wall Opening)
Width (Wall Opening)
Color
Return Grille
31-3/4" x 7-3/4"
6"
30"
White
Return Grille
31-3/4" x 7-3/4"
6"
30"
White

You May Also Need

12" x 6" Baseboard Register, 1/3" Series 2 (White)
SKU: RG10W12-6
Bluefin

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Yes

Looks great now. Like old houses, we had to remove the lower lip. They use to alter things to make it fit. All good thank you.
Rich
Buffalo NY
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, def buy again

Fit great, nice quality, looks awesome!
Choli
Detroit, MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality

Great replacement part for updating a rental. Seems durable and looks good.
Leigh
Merriam, KS
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

perfect fit
jj
Brooklyn Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Exact fix
JE
Denver, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great!

Seems like it's great quality. They shipped quickly and was exactly what we needed.
Mike
MT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy