Apply to be a TradeMaster!
Main product image of 14" x 6" White Baseboard Return Air Grille (674 Series)
Magnifying glass
Hover image to zoom

14" x 6" White Baseboard Return Air Grille (674 Series)

SKU:
16430
Rating:
(3)
Q&A:
(0)
14" x 6" White Baseboard Return Air Grille (674 Series)
Magnifying glass
Hover image to zoom
$26.32 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: Size shown is approximate.
  • One-piece steel construction
  • 1/2"-spaced fins set at 40 degrees
  • 7/8" margin turnback
  • Complementary return air grille for 1/2"-spaced products
  • Bright White enamel finish

Specs

–
Product Type:

Return Grille

Overall Size:

15-3/4" x 7-3/4"

Height (Wall Opening):

6"

Width (Wall Opening):

14"

Color:

White

Material:

Steel

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Baseboard Grille

I looked everywhere for these, multiple calls to many companies, most did not bother returning calls. Now that I found SupplyHouse they will be my first and hopefully only stop!
Flippin Happy
Queensbury NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I bought this return air grille to replace grilles with small grill spacing. This grille has the 1/2" spacing which allows better air flow.
John
Solon, OH
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement Baseboard Return Air Grille

I used this to replace the return air grilles in a 1953 home. The larger 1/2" spacing eliminate the whistle I get with the original grilles 1/3" spacing.
John
Cleveland, OH
11 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy