Apply to be a TradeMaster!
Main product image of 30" x 6" White Baseboard Return Air Grille (674 Series)
Magnifying glass
Hover image to zoom

30" x 6" White Baseboard Return Air Grille (674 Series)

SKU:
16434
Rating:
(13)
Q&A:
(1)
30" x 6" White Baseboard Return Air Grille (674 Series)
Magnifying glass
Hover image to zoom
$30.90 each
In Stock
In Stock
Get 7 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: Size shown is approximate.
  • One-piece steel construction
  • 1/2"-spaced fins set at 40 degrees
  • 7/8" margin turnback
  • Complementary return air grille for 1/2"-spaced products
  • Bright White enamel finish

Specs

–
Product Type:

Return Grille

Overall Size:

31-3/4" x 7-3/4"

Height (Wall Opening):

6"

Width (Wall Opening):

30"

Color:

White

Material:

Steel

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Overall Size
Height (Wall Opening)
Width (Wall Opening)
Color
CURRENT ITEM
Product Image of 30" x 6" White Baseboard Return Air Grille (674 Series)
30" x 6" White Baseboard Return Air Grille (674 Series)
SKU: 16434
(13)
Return Grille
31-3/4" x 7-3/4"
6"
30"
White
Return Grille
31-3/4" x 7-3/4"
6"
30"
White

You May Also Need

Product Reviews

4.92 out of 13 reviews
100% would recommend this product
4.92
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

Excellent experience

They had exactly what I needed for my house built in the 60s. It was easy to order, and arrived in about two days.
Homeowner
Rochester NY
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what was needed

Replacement for old, rusted baseboard vents. Worked.
SHK
Butler, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy to find it -couple flaws

Our grill came and I was happy to be able to replace an older one but the unit is scratched up and did not come with screws which seems odd. Still haven't even installed it because I haven't been able to find a screw that will fit that we have laying around. Need to make a HD run!
KA
SLC, UT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great vendor and selection

Great product selection at fair prices with fast shipping and great customer service
Chip
Gaylord
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product

I bought two of these baseboard grilles to replace really old registers that were nearly impossible to find. They arrived before the estimated shipping time and were exactly what I needed. They look great and are good quality. They match up with the baseboard molding perfectly.
Rogues20
New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to order. Looks great.

Needed a new white return grill. Googled the item needed and found Supply House. Competitive prices. Grill fit perfectly and looks great.
Paul
Lexington, Kentucky
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Used to replaced old vent. Came on time and looks great.
Melissa
Omaha, NE
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Product was exactly what I needed. Good description. Fast delivery!
Maggie
Oconomowoc, WI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

This return grille was exactly as described and appears to be good quality. I would buy it again. I really like Supply House. everything arrives promptly, prices are really good, and ordering is simple. I plan to use them in the future.
DIYDAN
Littleton, CO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great as expected

Sturdy, great quality. Just what I needed at a good price.
N
Detroit
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: exact measurements width and height

Asked by james 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

This is designed to fit a 30'' x 6'' opening. Please refer to the submittal drawing on our site. Thank you.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy