Apply to be a TradeMaster!
Main product image of 30" x 8" White Baseboard Return Air Grille (674 Series)
Magnifying glass
Hover image to zoom

30" x 8" White Baseboard Return Air Grille (674 Series)

SKU:
16435
Rating:
(14)
Q&A:
(0)
30" x 8" White Baseboard Return Air Grille (674 Series)
Magnifying glass
Hover image to zoom
$46.73 each
In Stock
In Stock
Get 18 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: Size shown is approximate.
  • One-piece steel construction
  • 1/2"-spaced fins set at 40 degrees
  • 7/8" margin turnback
  • Complementary return air grille for 1/2"-spaced products
  • Bright White enamel finish

Specs

–
Product Type:

Return Grille

Overall Size:

31-3/4" x 9-3/4"

Height (Wall Opening):

8"

Width (Wall Opening):

30"

Color:

White

Material:

Steel

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

14" x 8" White Baseboard Return Air Grille (657 Series)
SKU: 43650
Hart & Cooley

Product Reviews

4.79 out of 14 reviews
100% would recommend this product
4.79
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
7%
3 star
7%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Fit The Space Well

The item fit the space well, but i should have read the dimensions better as the 8" is not overall height, it is some HVAC measurement probably for accessible space for air flow, which made my installation a few inches taller than the old vent.
VS

Most Liked Negative Review

Thick material but dinged on one the bottom

It seems to be made out of pretty thick material but had a bend on the bottom. This didn't matter to me since it was against the floor but the package had no damage so must have been shipped that way?
Showing 1-10 of 14 reviews

I have bought several vents from them.

Remodeling house and needed to update cold air returns. Glad to find them here. Very good customer service.
Kathy
Springville, UT
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Products

Have bought in the past. Reliable. Shipped quickly. Packaged very well. Highly recommend
LMP
Duvall WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what i needed

Replaced an oversized grille the previous owner installed.
Timelee
Lancaster, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love this Product

Great Price, money well spent..
Phantom
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love this Product

This product is looks great..
Phantom
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I was looking for.

I needed a deeper grille than what I could find at the local box stores. This was perfect for the 3/4" base boards.
Partzhead
Salt Lake City
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

It's was difficult finding the right measurement until I came across Supply House.
Jackson
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit The Space Well

The item fit the space well, but i should have read the dimensions better as the 8" is not overall height, it is some HVAC measurement probably for accessible space for air flow, which made my installation a few inches taller than the old vent.
BVD
Salt Lake City
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I was looking for

I looked at all the big name stores and didn't find anything close to this. It was carefully wrapped and shipped.
John
Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thick material but dinged on one the bottom

It seems to be made out of pretty thick material but had a bend on the bottom. This didn't matter to me since it was against the floor but the package had no damage so must have been shipped that way?
Zack
Jamestown, ND
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy