Shop Resideo Sale
Main product image of Honeywell Q314A4586 Pilot Burner
Magnifying glass
Hover image to zoom

Honeywell Q314A4586 Pilot Burner

Brand:
Resideo
SKU:
Q314A4586
Rating:
(29)
Q&A:
(3)
Honeywell Q314A4586 Pilot Burner
Magnifying glass
Hover image to zoom
$52.90 each
In Stock
In Stock
Get 28 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas

Description

–
Description: Pilot Burner for natural or LP gas with a BCR-18 orifice, front single tip style, "B" mounting bracket and non-primary aeration.

Product Specifications:
  • Type of Gas: Natural, LP
  • Mounting Bracket: B
  • Compression Fitting Size: 1/4 in.
  • Orifice: BCR-18 (0.018 in.)
  • Direction of Front Tip: (F) Front
  • Tip Style: Single
  • Aeration: Non-primary
  • Approvals, American Gas Association IAS: IAS Certified File No. L2025001
  • Includes: 1/4 in. CC INLET FITTING. SPECIAL MOUNTING BRACKET WITH SCREWS FOR CONVERTING "B" BRACKET TO "A". and LP Orifice

Features:
  • Use with Q313 Thermopile Generator for 750 mV powerpile applications.
  • Variety of mounting brackets available.
  • Variety of tip styles to provide desired flame pattern.
  • Interchangeable, color-coded orifice and inlet fittings can be ordered to convert between natural and LP gas.

Specs

–
Fuel Type:

Propane

Natural Gas

Direction of Front Tip:

Front

Aeration:

Non-primary

Compression Fitting Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.9 out of 29 reviews
100% would recommend this product
4.9
out of 29 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 29 reviews

I would buy this product again.

This worked well for a replacement of an old pilot.
Mel
Missouri
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Even came with the LP Pilot orfice
AM Heating
Missouri
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find part for an older heater

The part worked as required and the heat is back on! I was impressed with the selection of in stock parts and will definitely order from Parts Supply in the future.
R
Media, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement part

Perfect! The price was less than my local supply house and the next day delivery was perfectly timed . This is a great place to do business with!
Fixit M
Albany NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Solved the problem quickly.
Daniel C
Chicago
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I can depend on S.H. for the product

I depend on there product inventory and service.
jr
wi.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Furnace heater lives on

Ultra fast delivery. Just in time for installation the very next day, Monday. Didn't expect delivery until the later part of the week. Thank you.
bill D
Brooklyn
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great part

My pilot was 25 years old. This was perfect replacement
Stevo
Margate nj
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

a must have

Every hvac repairman needs this versable pilot assembly on their truck.Comes with lp and ng pilot orfices
dan
fremont,ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WHAT COULD BE BETTER ?

I had to change the thermocouple on my furnace and the nut that held it in the pilot bracket had fused it self in place and by the time I got it removed the threads were unsalvageable. I called several local service companies and then looked online for the part.You had the exact part needed and even with shipping, I got the part within 3 days....including the day I ordered. Fast service and the correct part.....PERFECT !
Steve
Bronx, NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: I need this for low pressure propane. Will these work with LP Propane? If so is there something different about NG or LPP, like different part number or ?

Asked by Mark 14 years ago

Add your answer

* Required Field
-

Not sure about this part. When I bought a gas valve it came with a different insert for natural gas or LLP. You just changed out a small fitting for your particular use. I used it for home brewing application. Hope this helped.

Was this review helpful to you?
-

These come with tips for both LP and Natural Gas. You will be able to swap it out when you get the part.

Was this review helpful to you?
-

Yes they will work for propane or natural gas. These pilot burners come with two different size orifaces that look like cones. The cone with the larger sized hole is for natural gas and the smaller sized hole is for liquid propane. Just follow the directions and put the correct sized oriface in the the bottom before you attach the tubing for the gas line.

Was this review helpful to you?
-

Unit should come supplied with an LP and NG orifice.

Was this review helpful to you?
-

hi, I think this one comes with two orifices, one for lp and one for ng.The one I got did. I am not sure of part number, but probably will be fine. good luck, bert

Was this review helpful to you?
-

The burner is listed for LP or natural gas (see Description). It comes with natural gas orifice, but the orifice for LP is in the package and replaces the one in the burner (instructions included in package). Note that this burner uses Q313 thermopile generator, NOT the ones on the side listing of (You May Also Want) other items.

Was this review helpful to you?
- RUHE

LP is liquid propane Not low pressure propane

Was this review helpful to you?

Q: Hello there, I am an engineer of heat treat. I would like to know air usage of your pilot burner. Thanks,

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The Q314 pilot burner will produce approximately 1100 to 1300 BTUs. We are not sure exactly what you mean by air usage.

Was this review helpful to you?

Q: I have a burnham gasfired hotwater boiler. The pilot light goes out after system has reached thermostat set temperature. I have changed thermocouple and notice the flame color as yellowish instead of bluish, Do you think the pilot burner will solve issue

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You are correct that a lazy yellow flame is an indication of a bad pilot burner. At a minimum, we recommend that you try to adjust the pilot burner flame, but you may need to change the pilot burner altogether.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy