Shop RW Beckett
Main product image of 1-1/2" x 2" King Leakproof Horizontal Tank Gauge (26" Length)
Magnifying glass
Hover image to zoom

1-1/2" x 2" King Leakproof Horizontal Tank Gauge (26" Length)

SKU:
14503-BECKETT
Rating:
(13)
Q&A:
(0)
1-1/2" x 2" King Leakproof Horizontal Tank Gauge (26" Length)
Magnifying glass
Hover image to zoom
$41.44 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
26" Length
Product Highlight: Size
1-1/2" x 2"
Product Highlight: Connection Type
MNPT Connection

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


1-1/2" x 2" King Leakproof Horizontal Tank Gauge (26" Length)

Specs

–
Type:

Gauge

Length (Inches):

26"

Size:

1-1/2" x 2"

Application:

Horizontal Tank

Connection Type:

MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" x 2" King Leakproof Tank Gauge (36" Length)
SKU: 14490A36
R.W. Beckett

Product Reviews

4.69 out of 13 reviews
100% would recommend this product
4.69
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
77%
4 star
15%
3 star
8%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

perfect item

Fit perfect and easy to install any homeowner could do this install.
VS

Most Liked Negative Review

Good product - doesn't include tank whistle though

The gauge came in a timely manner and installed easily. My only complaint is that the gauge does not include a whistle & my oil company will not return for another fill until I've installed a new gauge, with a tank whistle. Although this product was inexpensive, it's a bummer that I'll have to buy a new one to include the whistle
Showing 1-10 of 13 reviews

Great product and great service

used in a horizontal 275 gallon fuel oil tank and it still works great easy to install and read the gauge.
RTayler
Erie, Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would for definitley by this again

It was as described and did the job. I ordered the part on tuesday and it arrived on wednesday. Great customer service!
hot rod
kunkletown pa.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1-1/2" x 2" King Leakproof Horizontal Tank Gauge 26"

Fast shipping.
Bobby
Granby, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exactly right

this was exactly what I needed and I was able to save money by doing it myself.
Rob
Philadelphia PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Incredible Service

I ordered the gauge at 8p on a sunday Night - the product was delivered to my door at 10:30am on tuesday! Incredible turnaround and fit and worked perfectly! Would highly recommend the SupplyHouse for anything HVAC related!
Mike B
Long Valley, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised

replaced part to read level in oil tank fast delivery just as i expected
vb
elmont ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install and works well

A good product that was easy to install, works well and is easy to read fuel level.
Carl
Venango, PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product - doesn't include tank whistle though

The gauge came in a timely manner and installed easily. My only complaint is that the gauge does not include a whistle & my oil company will not return for another fill until I've installed a new gauge, with a tank whistle. Although this product was inexpensive, it's a bummer that I'll have to buy a new one to include the whistle
Abby
Maine
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

product was very easy to install

Would recommend to anyone homeowner would have no problem replacing them self
Rolo
Pascoag RI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fit good

it fit the tank just right. !!!
Ben
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy