Apply to be a TradeMaster!
Main product image of 2" x 1-1/4" King Fill Alarm (6" Stem Length)
Magnifying glass
Hover image to zoom

2" x 1-1/4" King Fill Alarm (6" Stem Length)

SKU:
14514
Rating:
(5)
Q&A:
(0)
2" x 1-1/4" King Fill Alarm (6" Stem Length)
Magnifying glass
Hover image to zoom
$28.72 each
In Stock
In Stock
Get 14 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 1-1/4"
Product Highlight: Connection Type
Bottom Male (NPT) x Top Female (NPT) Connection

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


2" x 1-1/4" King Fill Alarm (6" Stem Length)

Specs

–
Type:

Fill Alarm

Size:

2" x 1-1/4"

Stem Length:

6"

Connection Type:

Bottom Male (NPT) x Top Female (NPT)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" SpeedFiLL Scully Cap
SKU: 13100
R.W. Beckett

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Solid

Performs perfectly. Probably could of cleaned the old one but it was 50 + years old. Figured why not just replace it. Works great!
DJ
Aston, PA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

very nice product
lucky
ct 06484
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

quality parts great price fast shipping
robo
ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Vent Pipe Whistle

Solid cast construction. Decent volume on whistle. Good price. Fast shipping.
Old Fat Fitter
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Happy with the product, product availability and fast service.
Butch
Richmondville, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy