Apply to be a TradeMaster!
Main product image of Beckett PSC Burner Motor for AFII Burner (1/7 HP, 3450 RPM)
Magnifying glass
Hover image to zoom

Beckett PSC Burner Motor for AFII Burner (1/7 HP, 3450 RPM)

SKU:
21444U
Rating:
(2)
Q&A:
(1)
Beckett PSC Burner Motor for AFII Burner (1/7 HP, 3450 RPM)
Magnifying glass
Hover image to zoom
$227.32 each
In Stock
In Stock
Get 7 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/7 HP
Product Highlight: RPM
3450 RPM
Product Highlight: Voltage
115V

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


The Beckett Replacement Motor is designed for an HVAC heating application. Replacement motor for Beckett model AF2 burners.

Specs

–
Horse Power:

1/7

RPM:

3450

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4-1/4" x 2 Blower Wheel Replacement for Model AFII
SKU: 21438U
R.W. Beckett

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I'm impressed about your service!

Supplyhouse.com is a great supplier and Thank you! I will be Back.
Taka
Oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit like a glove

Ordered two motors, one to replace the 21 year old motor and one to have a spare on hand just in case. Arrived quickly and was a perfect fit. No issues with the install.
Scott
Kingsbury, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: will this motor fix AF9

Asked by walt 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No, the correct motor for an AF9 is SKU: 21805U http://www.supplyhouse.com/Beckett-21805U-Beckett-PSC-Burner-Motor-1-7-HP-3450-RPM

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy