Apply to be a TradeMaster!
Main product image of Type B Solid 70-Degree Nozzle (2.50 GPH)
Magnifying glass
Hover image to zoom
Type B Solid 70-Degree Nozzle (2.50 GPH)
Magnifying glass
Hover image to zoom
2884 has been discontinued
Discontinued February 7, 2023
This product has been discontinued.
Suggested Alternative:
Type B Solid 70-Degree Brass Oil Nozzle (2.25 GPH)
Brand:
Delavan
SKU:DVB22570
(119)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Angle
70°

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


Type B Solid 70° Nozzle (2.50 GPH)

Specs

–
Product Type:

Nozzle

Type:

Oil

Angle:

70°

Gallons Per Hour:

2.50

Spray Pattern:

B

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm