Apply to be a TradeMaster!
Main product image of 8" Nozzle Line
Magnifying glass
Hover image to zoom

8" Nozzle Line

SKU:
5394
Rating:
(4)
Q&A:
(0)
8" Nozzle Line
Magnifying glass
Hover image to zoom
$5.44 each
In Stock
In Stock
Get 51 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


8" Nozzle Line

Specs

–
Size:

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Nozzle Line

Just what I needed came very fast Thanks
Hamr
Westbury NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrived in great shape nice and stright

Actually just bought it as a spare but like all other products from Pex I'm sure its flawless.
potatoemaninpa
pottsville pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is really good

Very good
Azim
Nyc
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

Excellent service, accurate description, fast delivery
none
Massachucetts
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy