Apply to be a TradeMaster!
Main product image of 7505P GeniSys Cad Cell Oil Primary Control w/ 15 sec Pre-Purge & 2 min Post-Purge (Replaces R7184P Relay Controls)
Magnifying glass
Hover image to zoom

7505P GeniSys Cad Cell Oil Primary Control w/ 15 sec Pre-Purge & 2 min Post-Purge (Replaces R7184P Relay Controls)

SKU:
7505P152MU
Rating:
(0)
Q&A:
(0)
7505P GeniSys Cad Cell Oil Primary Control w/ 15 sec Pre-Purge & 2 min Post-Purge (Replaces R7184P Relay Controls)
Magnifying glass
Hover image to zoom
$118.79 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Product Update: This item has recently been updated by the manufacturer, and newer versions no longer include wire flag terminals, wire nuts, or a limit jumper. Based on our current inventory, you may receive either the previous or updated version during this transition.

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


7505P Advanced Burner Control is the Beckett direct replacement for R7184B controls on Beckett burners. This version has 15 seconds Pre-purge and 2 minutes post-purge. Other versions available see Models and Cross Reference Guide in Manuals section.

The 7505P can be programed with pre-purge and post-purge and cycle history read using the GeniSys Contractor tool.


The Beckett GeniSys™ Advanced Burner Control is a 120 VAC primary safety control for residential and light commercial oil burners used in boiler, furnace, and water heater applications. The GeniSys™ is used with a suitable cad cell flame sensor to control the oil burner motor, igniter, and optional solenoid valve. It has 24 VAC thermostat terminals (if applicable) compatible with both mechanical and many power stealing thermostats. It can provide interrupted or intermittent duty ignition, and it has a 15 second lockout time.

  • Water Resistant
  • Thermostat and boiler control compatible
  • Three status lights for system monitoring and diagnostics
  • Welded relay protection with redundant motor relays
  • Limited reset and limited recycle
  • Technician Pump Prime mode
  • 5-Year Warranty
  • 7505A0000 replaces Honeywell R8184G
  • Two communication ports for adding alarm contacts and programming tool.
  • Lockout time (TFI) – 15 seconds
  • Pre-purge – 15 seconds
  • Post-purge – 2 min
  • Customizable pre-time and post-time using Contractor Tool 52082U
  • Specs

    –
    Lockout Timing:

    15 Seconds

    Voltage:

    120v

    Frequency:

    60 Hz

    Storage Temperature:

    -40° to 150°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Accessory for GeniSys 7505 120V Oil Burner Control
    SKU: 7652AU
    R.W. Beckett
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy