Apply to be a TradeMaster!
Main product image of Beckett GeniSys Lockout Alarm Module
Magnifying glass
Hover image to zoom

Beckett GeniSys Lockout Alarm Module

SKU:
52040U
Rating:
(0)
Q&A:
(0)
Beckett GeniSys Lockout Alarm Module
Magnifying glass
Hover image to zoom
$37.10 each
In Stock
In Stock
Get 1 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


Overview

The GeniSys® 7505 Series Lockout Alarm functions as the interface between the primary control and an existing alarm panel or any alarm mechanism requiring contact closure in the event of a soft or hard lockout of the GeniSys® 7505 Series Oil Burner Control.

Operation: When power is applied to the primary control, the alarm module continuously monitors the GeniSys control for both a hard and soft lockout signal. If the alarm module detects either a hard or soft lockout, normally open relay contacts on the module close, creating a short circuit between the output terminals. When the alarm module no longer senses a lockout signal or power is removed from the control, the module relay contacts will open.

Specifications
  • Maximum Alarm Module Contact Switching Current: 2 Amps (ac or dc)
  • Minimum Alarm Module Contact Switching Current: 5 mA (ac or dc)
  • Maximum Alarm Module Switching Voltage: 30V (ac or dc)
  • Minimum Alarm Module Switching Voltage: 5V (ac or dc)
  • Storage & Operating Ambient Temp: -40°F to +1500°F (-40°C to +65°C)
  • Humidity (noncondensing & non-crystalizing): 5 to 95% RH
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy