Apply to be a TradeMaster!
Main product image of Beckett GeniSys A/C Ready Kit (Replaces R8184M Controls)
Magnifying glass
Hover image to zoom

Beckett GeniSys A/C Ready Kit (Replaces R8184M Controls)

SKU:
51950U
Rating:
(20)
Q&A:
(0)
Beckett GeniSys A/C Ready Kit (Replaces R8184M Controls)
Magnifying glass
Hover image to zoom
$63.90 each
In Stock
In Stock
Get 24 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


The Beckett A/C Ready Kit adds air-conditioning capabilities to existing furnaces as well as being a replacement on existing furnaces with an A/C Ready Kit.

Combined with a 7505A0000U GeniSys Oil Primary Control the A/C Ready Kit is an economical replacement for older Honeywell R8184M Primary Controls.

Specifications
  • Transformer Input Voltage: 120 volts
  • Transformer Output Voltage: 24 volts
  • Specs

    Input Voltage:

    120V

    Output Voltage:

    24V

    Contact

    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    You May Also Need

    DPST Blower Relay, 22W04
    SKU: 22W04
    Lennox

    1 Replacement Part

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    4.85 out of 20 reviews
    100% would recommend this product
    4.85
    out of 20 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    90%
    4 star
    5%
    3 star
    5%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Most Liked Positive Review

    A life saver in the frigid northeast

    This product solved my erratic start and stop condition on my 5yr old oil burner furnace. The procedure to change out this part was pretty straight forward. The one thing I would like to see changed if possible, would be for the bracket for which the electronic portion of this part is attached to, to have a breach incorporated into it that would allow the installer to get past all the wiring for the control instead of having to remove the control and all the wires that are connected to said control. This would streamline the replacement process as well as eliminate the possibility of reconnecting the wiring incorrectly. I accomplished this myself by cutting the bracket with tin snips in an area of the bracket I felt would have the least impact on securing to the base for which it is attached and it worked out fine with no issues and saved a bunch of time and aggravation. With that said, great product, great price
    VS

    Most Liked Negative Review

    it worked, but didn't fit well.

    We replaced our old oil primary with a new one that did not have a 24v transformer to run the fan contactor or a/c relay. This kit has a plate that gets sandwiched between the box and the oil primary. it only fit but mounted backwards. I had to enlarge the opening and grind one side to mount it with the terminals facing outward. Maybe it would fir other oil burners better. Overall it was faster than buying a 24V transformer and a relay if it fir our burner.
    Showing 1-10 of 20 reviews

    Exactly what I needed.

    Was having problems with my furnace firing and then shutting down. I narrowed it down to the relay. Ordered this part and was a direct fit and simple to install. Furnace is working like new again. Will buy from supply house again in the future
    Webb
    Graceville mn
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Worked perfect

    Furnace would ignite then go off reignite go off with clicking relay noises coming from the terminal block. The old one looked burnt around the resistor. This fixed it no problem.
    JS
    Lancaster pa
    2 years ago
    Was this review helpful to you?

    EXCELLENT

    As a certified Honeywell commercial contractor, this product is excellent!!! Supplyhouse.com is our number one authorized Honeywell distributor!!
    Honeywell Profrssional
    Northeast
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    right part for great price

    prompt delivery for a fair price. that is why SupplyHouse.com is my go to supplier.
    Lugnuts
    Pittstown, NJ
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    A life saver in the frigid northeast

    This product solved my erratic start and stop condition on my 5yr old oil burner furnace. The procedure to change out this part was pretty straight forward. The one thing I would like to see changed if possible, would be for the bracket for which the electronic portion of this part is attached to, to have a breach incorporated into it that would allow the installer to get past all the wiring for the control instead of having to remove the control and all the wires that are connected to said control. This would streamline the replacement process as well as eliminate the possibility of reconnecting the wiring incorrectly. I accomplished this myself by cutting the bracket with tin snips in an area of the bracket I felt would have the least impact on securing to the base for which it is attached and it worked out fine with no issues and saved a bunch of time and aggravation. With that said, great product, great price
    DMCB
    Weymouth,Ma.
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy from supply house again for all my HVAC needs

    Fast shipping at competitive prices
    Scott D
    Long Island NY
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    A Reputable HVAC Supplier >> A+

    Beckett Furnace component >> Best Price >> Fast Delivery >> Made my Day :-)
    W7KJD
    20015
    5 years ago
    Was this review helpful to you?

    yes i would buy again

    delivered on time and was as advertised.
    Saint Nick
    ma
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Fixed my Furnace!

    Our Furnace was not working properly and we thought it was the brain box for the longest time. After having my brother replace that for us and it still not working right we realized it was this control block right next to it instead. So we ordered it and had it within a few days. Put it on and now our furnace is running smoothly.
    Hannah Brown
    Maryland
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    yes

    fast and easy
    Armand
    MN
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy