Apply to be a TradeMaster!
Main product image of All-Access Overflow Shut Off Float Switch
Magnifying glass
Hover image to zoom

All-Access Overflow Shut Off Float Switch

SKU:
83412
Rating:
(2)
Q&A:
(0)
All-Access Overflow Shut Off Float Switch
Magnifying glass
Hover image to zoom
$25.37 each
In Stock
In Stock
Get 410 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

All-Access AA2-FS Condensate Overflow Safety Switch


Protect your customers and eliminate costly water damage before it happens.

The All-Access AA2-FS continuously monitors the A/C condensate drain line and automatically shuts down the system when a clog is detected, helping prevent damage to ceilings, walls, flooring, and surrounding property.

Designed for fast installation and hassle-free maintenance, the AA2-FS mounts directly to the auxiliary outlet of the primary drain pan using the included 3/4" adapter. Its patented magnetic reed switch technology allows for off-center installation while ensuring reliable operation every time.


Why Contractors Choose the AA2-FS

  • Stops water damage before it starts by detecting clogged condensate drains and shutting down the HVAC system
  • Fast, flexible installation on the auxiliary outlet of the primary drain pan
  • Patented magnetic reed switch provides dependable performance, even when installed off-center
  • All-access design gives technicians quick access to both the float switch and primary drain line during serice
  • Easy maintenance with a removable float for cleaning and sensitivity adjustment
  • Reduces callback time with simple inspection and cleaning
  • UL 508 & UL 2043 Listed for safety and code compliance

Features:

  • Easy access to float and switch components
  • Removable float for cleaning and sensitivity adjustment
  • Quick and simple maintenance
  • Off-center installation capability
  • Protects against costly condensate overflow damage
  • UL 508 and UL 2043 fire-safety rated
  • Ideal for residential and light commercial HVAC applications

The AA2-FS delivers the protection contractors trust and the accessibility technicians appreciate - all in one reliable condensate safety switch.


Specs

–
Product Type:

Float Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

yes

great product. quick service. good company
sg
tn
17 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I use this product on almost every job

These work great and protect from water damage around the unit.
HVAC NC
NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy