Apply to be a TradeMaster!
Main product image of ACS-3 Auxiliary In-Line Condensate Overflow Safety Switch
Magnifying glass
Hover image to zoom

ACS-3 Auxiliary In-Line Condensate Overflow Safety Switch

Brand:
Little Giant
SKU:
599124
Rating:
(4)
Q&A:
(0)
ACS-3 Auxiliary In-Line Condensate Overflow Safety Switch
Magnifying glass
Hover image to zoom
$14.56 each
In Stock
In Stock
Get 196 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6'
Product Highlight: Voltage
125/250v
Product Highlight: Amperage
11 Amps

Description

–
Low-voltage condensate overflow safety switch installs in the condensate drain pan of an air conditioning or refrigeration unit. Turns off the unit if the drain pan approaches overflow.

Features:
  • Can install switch to activate audible and/or visual alarm
  • ABS housing
  • Polyethylene float
  • 125-250 VAC
  • Lead wires
  • UR / C-CSA listed
  • Specs

    –
    Cord Length:

    6'

    Application:

    Plumbing

    Voltage:

    125/250v

    Hertz:

    50/60

    Amperage:

    11

    Housing Material:

    ABS Plastic

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    EZT-113 ClearTrap Economy Trap Kit without Brush
    SKU: 83113
    EZ Trap

    Product Reviews

    5 out of 4 reviews
    100% would recommend this product
    5
    out of 4 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    Simply done

    We usr these, simple and does the job.
    Ricky
    Pelham, Alabama
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Gets the job done.

    We use this type and style exclusively.
    Ricky
    Pelham, Alabama
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    works well

    Good company to deal with.
    Buford
    Appalachia
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Product. Definitely a must for your drain pan.

    Great little gadget. Provides the extra safety needed to avoid water damage headaches.
    Robert K
    NJ
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy