Apply to be a TradeMaster!
Main product image of Medium Low Pro Condensate Pump, 20 Ft Shutoff (1/30 HP, 230V)
Magnifying glass
Hover image to zoom

Medium Low Pro Condensate Pump, 20 Ft Shutoff (1/30 HP, 230V)

SKU:
CL202UL
Rating:
(3)
Q&A:
(0)
Medium Low Pro Condensate Pump, 20 Ft Shutoff (1/30 HP, 230V)
Magnifying glass
Hover image to zoom
$81.05 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/30 HP

Description

–
Beckett CL202UL Low Profile Condensate Pump, 230V, 20 Foot Max Lift

Beckett’s compact CL20 has a low profile design that can be used in applications where space is limited. This unit is capable of handling high acidity condensation. The shut off height for the CL20 is 20 ft. This model features a high impact ABS tank and a flame retardant plastic cover. Inlets are provided on each end of the tank cover.

Product Features:
  • 230V, 60Hz, 98 Watts
  • 20 ft. max lift
  • Low Profile Design
  • 3/8" O.D. Outlet
  • Pump is rated for water temperature up to 150 degrees F
  • Thermally protected motor
  • This unit is capable of handling high acidity condensation from high efficiency gas furnaces.

Specs

–
Shutoff Head (ft.):

20'

Voltage:

230V

Horse Power:

1/30

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Fast response good price

Replaced an identical one 25 years and failing in its float switch. New one fits and works well.
Ted
Concord MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely would buy again.

Exactly what I needed. Works great for removing water from ac condensation.
Bob
South Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

if ever needed i would buy again

These pumps work perfectly as advertised and i use for my a/c drain lines.
Danny
Orlando, Fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy