Apply to be a TradeMaster!
Main product image of Medium Low Pro Condensate Pump, 20 Ft Shutoff (1/30 HP, 115V)
Magnifying glass
Hover image to zoom

Medium Low Pro Condensate Pump, 20 Ft Shutoff (1/30 HP, 115V)

SKU:
CL201UL
Rating:
(10)
Q&A:
(1)
Medium Low Pro Condensate Pump, 20 Ft Shutoff (1/30 HP, 115V)
Magnifying glass
Hover image to zoom
$64.26 each
In Stock
In Stock
Get 102 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/30 HP
Product Highlight: Amperage
2 Amps
Product Highlight: Wattage
90 Watts

Description

–
Beckett CL201UL Low Profile Condensate Pump, 115V, 20 Foot Max Lift

Beckett’s compact CL20 has a low profile design that can be used in applications where space is limited. This unit is capable of handling high acidity condensation. The shut-off height for the CL20 is 20 ft. This model features a high impact ABS tank and a flame retardant plastic cover. Inlets are provided on each end of the tank cover.

Product Features:
  • 115V, 60Hz, 98 Watts
  • 20 ft. max lift
  • Low Profile Design
  • 3/8" O.D. Outlet
  • Pump is rated for water temperature up to 150 degrees F
  • Thermally protected motor
  • This unit is capable of handling high acidity condensation from high efficiency gas furnaces.

Specs

–
Shutoff Head (ft.):

20'

Amperage:

2

Wattage:

90

Horse Power:

1/30

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Medium Condensate Pump w/ Safety Switch, 22 Ft Shutoff (115V)
SKU: BK221UL
Beckett Pumps

Product Reviews

4.8 out of 10 reviews
100% would recommend this product
4.8
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Better than the Energizer bunny

It's a great little trooper. Its predecessor pumped reliably for at least 20 years (I accidentally broke it...). It's quieter than the predecessor, too.
Scott
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as it should.

Would buy again.
Purchasing
Hammondsport
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product As Advertised

Product arrived in a timely manner. Was as advertised. Called before ordering due to a question about the product. Support was good.
Freedom-USA
South Carolina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

True Opinion not bot!

properly packed, very quickly shipped, and so far works as advertised; SupplyHouse.com Rocks!
Paladin
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would, and will buy this again (and I did)

I use this with my furnace which is down in the crawl space under the house. It works well, and since this is a pretty harsh environment I decided to get a spare. Usually gets checked once a year and cleaned as necessary. I was very pleased with the service from SupplyHouse.com
homeowner
La Grande, OR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would, and will buy this again

I would buy this again, and plan to buy one as a back up. Looks like it has been updated in design since I got the first one about 15 years ago.
homeowner
La Grande, OR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

Exact replacement for the one that was in use for about 10 years.
STS
Seattle
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Easy replacement. Hardest part was getting the old one out without spilling all the water it hadn't pumped out after it failed. Quickly delivered and a very fair price
Richie Rich
Milwaukee
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Our furnace is in the basement and this pump works perfectly to get rid of the condensation, and it tends to last about six years.
Antirumpite
Jackson, WY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If necessary I would buy this again

Everything worked out great. Delivery was very fast. I used this pump for my central air conditioner.
Tattoo
Mass.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Where does it draw the water from (bottom , side or top)?

Asked by BeeMcDee 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello. The 3/8" barbed discharge is on top of the pump next to the motor. You can see it in the photos we have listed for it on the website.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy