Apply to be a TradeMaster!
Main product image of Non-Spring Return Proportional Damper Control Actuator, Direct Coupled, MFT - 24 VAC/DC (Customizable Product)
Magnifying glass
Hover image to zoom

Non-Spring Return Proportional Damper Control Actuator, Direct Coupled, MFT - 24 VAC/DC (Customizable Product)

Brand:
Belimo
SKU:
AMX24-MFT95
Rating:
(0)
Q&A:
(0)
Non-Spring Return Proportional Damper Control Actuator, Direct Coupled, MFT - 24 VAC/DC (Customizable Product)
Magnifying glass
Hover image to zoom
AMX24-MFT95 has been discontinued
Discontinued November 1, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Torque
180 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

–
Features:
  • Brushless DC Motor for Added Accuracy and Controllability
  • Cut Labor Costs with Simple Direct Coupling
  • Self-Centers on 1/2",3/4", and 1.05" Jackshafts with Standard Clamp
  • Check Damper Position with Clear Position Indicator
  • Don't Worry about Actuator Burn-Out; Belimo is Overload Proof throughout Rotation
  • Enjoy Added Flexibility with Easy Mechanical Stops to Adjust Angle of Rotation
  • Need to Change Control Direction? Do it easily with a Simple Switch
  • Easily Accessible Manual Override Button helps you Pre-Tension Damper Blades
  • Fully Adjustable Built-In Auxiliary Switch (AMB24-3-S)
  • Auxiliary Switch and Feedback Potentiometer Add-Ons Mount Directly on Clamp, Includes Conduit Connector
  • Standard 3ft Plenum Rated Cable and Conduit Connector Provided on Basic Models
  • Added Flexibility to Select Clamp, Electrical Connection, and Running Time to fit your Specific Application with Belimo's New Flexible Line of Actuators
The AMX24-MFT95 is used for proportional modulation of dampers in HVAC systems. Actuator sizing should be done in accordance with the damper manufacturer's specifications.

The actuator is not provided with and does not require any limit switches, but is electronically protected against overload. The anti-rotation strap supplied with the actuator will prevent lateral movement.

The AMX series provides 95° of rotation and a visual indicator indicates position of the actuator. When reaching the damper or actuator end position, the actuator automatically stops. The gears can be manually disengaged with a button on the actuator cover.

Specs

–
Fail Safe Mode:

Non-Spring Return

Actuator Type:

Proportional

Power Supply:

24 VAC/DC

Torque:

180 lb-in

Running Time:

150 Seconds (default)

90 to 350 Seconds (variable)

Features:

Multi-Function Technology

Customizable Product

Power Consumption:

3.5W (running)

1.3W (holding)

VA Rating:

6

Ambient Temperature:

-22°F to +122°F

Control Input Values:

0-135 ohm

Auxiliary Switch:

No Switch

Manual Override:

External Push Button

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Fail Safe Mode
Torque
CURRENT ITEM
Product Image of Non-Spring Return Proportional Damper Control Actuator, Direct Coupled, MFT - 24 VAC/DC (Customizable Product)
Non-Spring Return Proportional Damper Control Actuator, Direct Coupled, MFT - 24 VAC/DC (Customizable Product)
SKU: AMX24-MFT95
Non-Spring Return
180 lb-in
Non-Spring Return
150 lb-in