Apply to be a TradeMaster!
Spring Return Fail-Safe, Fire & Smoke Actuator  - 120 VAC (No Aux Switch)

Spring Return Fail-Safe, Fire & Smoke Actuator - 120 VAC (No Aux Switch)

Brand:
Belimo
SKU:
FSAF120
Rating:
(0)
Q&A:
(0)
Spring Return Fail-Safe, Fire & Smoke Actuator  - 120 VAC (No Aux Switch)
FSAF120 has been discontinued
Discontinued August 9, 2018
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.
Direct Replacement:
Spring Return Fail-Safe, Fire & Smoke Actuator - 120 VAC (No Aux Switch)
Brand:
Belimo
SKU:FSAF120A
(1)
Order by today, receive 3 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Torque
133 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

Features:
  • True mechanical spring return - the most reliable fail-safe
  • Reverse mount for clockwise or counterclockwise fail-safe
  • Check damper position easily with clear position indicator
  • Overload-proof throughout rotation
  • Easy mechanical stop to adjust angle of rotation (add ZDB-AF2 US accessory/FSAF and FSNF only)
  • Built-in auxiliary switch is easy to use, offers feedback or signal for additional device (-S models)
  • Manual override crank speeds installation (only on FSAF models)
  • The same 100% steel toothed cold-weld clamp that Belimo uses on all actuators is used on the FS Series. No slipping on damper shafts will occur
  • Tested at high torque load for a minimum of 20,000 cycles per UL555(S)
  • Reliable DC motor - low current draw
  • Permanently lubricated gears
  • FSNF and FSLF actuators meet Uniform Building Code (UBC) requirements
  • Belimo actuator is silent when holding at end position
The FSAF120 Fire and Smoke Actuator is used for two position control of UL555S rated dampers in HVAC. Actuator sizing should be done in accordance with the damper manufacturer's specifications.

The FSAF series actuators provide true spring return operation for reliable fail-safe application and positive close-off on UL555S dampers. The spring return system provides constant torque to the damper with, and without, power applied to the actuator.

The actuator is shipped in the zero fail-safe position to provide automatic compression against damper gaskets for tight shut-off. When power is applied, the manual mechanism is released and the actuator drives toward the open position where it stops rotating.

Specs

Fail Safe Mode:

Spring Return

Power Supply:

120 VAC

Actuator Type:

Proportional

Torque:

133 lb-in

Running Time:

<75 Seconds (motor)

<20 Seconds (spring)

Power Consumption:

9.5W (running)

3.5W (holding)

VA Rating:

11

Ambient Temperature:

-22°F to +122°F (normal duty)

3 on/off cycles after 30 min at ambient temp of 250°F (safety duty)

Control Input Values:

On/Off

Auxiliary Switch:

No Switch

Direction of Rotation:

Reversible w/ cw/ccw mounting (spring)

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Compare Similar Products

Brand
Fail Safe Mode
Actuator Type
Torque