The Day Savers – A National Tradesmen Day Contest
Main product image of Spring Return On/Off, Fire & Smoke Actuator - 24 VAC w/ Aux
Magnifying glass
Hover image to zoom

Spring Return On/Off, Fire & Smoke Actuator - 24 VAC w/ Aux

Brand:
Belimo
SKU:
FSLF24-S
Rating:
(0)
Q&A:
(0)
Spring Return On/Off, Fire & Smoke Actuator - 24 VAC w/ Aux
Magnifying glass
Hover image to zoom
$427.95 each
Backorder
Backorder
Get it Thu, Oct 1 - Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Torque
30 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

Application
The type FSLF spring-return actuator is intended for the operation of smoke and combination fire and smoke dampers in ventilation and air-conditioning systems. The actuator will meet requirements of UL555 and UL555S when tested as an assembly with the damper and will meet requirements of UBC for 15 second opening and closing.

Square footage of damper operated will depend on make and model and the temperature required.

Operation
Mounting of the actuator to the damper axle shaft or jackshaft is via a cold-weld clamp. Teeth in the clamp and V-bolt dig into the metal of both solid and hollow shafts maintaining a perfect connection. The specially designed clamp will not crush hollow shafts. The bottom end of the actuator is held by an anti-rotation strap or by a stud provided by the damper manufacturer.

The actuator is mounted in its fail safe position with the damper blade(s) closed. Upon applying power, the actuator drives the damper to the open position. The internal spring is tensioned at the same time. If the power supply is interrupted, the spring moves the damper back to its fail-safe position.

Specs

Fail Safe Mode:

Spring Return

Actuator Type:

Proportional

Power Supply:

24 VAC

Torque:

30 lb-in

Running Time:

<15 Seconds (motor)

<15 Seconds (spring)

Ambient Temperature:

32°F to 122°F (normal duty)

3 on/off cycles after 30 min at ambient temp of 350°F (safety duty)

Control Input Values:

On/Off

Auxiliary Switch:

2 SPST

Manual Override:

None

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Fail Safe Mode
Actuator Type
Torque
Auxiliary Switch
CURRENT ITEM
Product Image of Spring Return On/Off, Fire & Smoke Actuator - 24 VAC w/ Aux
Spring Return On/Off, Fire & Smoke Actuator - 24 VAC w/ Aux
SKU: FSLF24-S
Spring Return
Proportional
30 lb-in
2 SPST
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy