Apply to be a TradeMaster!
Main product image of Non-Spring Return, Proportional Damper Control Actuator, MFT - 24 VAC/DC
Magnifying glass
Hover image to zoom

Non-Spring Return, Proportional Damper Control Actuator, MFT - 24 VAC/DC

Brand:
Belimo
SKU:
GMX24-MFT-X1
Rating:
(0)
Q&A:
(0)
Non-Spring Return, Proportional Damper Control Actuator, MFT - 24 VAC/DC
Magnifying glass
Hover image to zoom
GMX24-MFT-X1 has been discontinued
Discontinued February 14, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
Non-Spring Return Proportional Damper Control Actuator, MFT, 24 VAC/DC
Brand:
Belimo
SKU:GMB24-MFT-X1
(0)
Order by 6PM, receive 2 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Torque
360 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

–
Features:
  • Power Supply: 24 VAC ± 20%, 50/60 Hz, 24 VDC ± 10%
  • Power Consumption Running: 4.5 W
  • Power Consumption Holding: 1.5 W
  • Transformer Sizing: 7 VA (class 2 power source)
  • Shaft Diameter: Standard 1/2" to 1.05" round, centers on 1/2" and 3/4" with insert, 1.05" without insert
  • Electrical Connection 3 ft., 18 GA plenum rated cable with 1/2" conduit connector (10 ft [3m] and 15 ft [5m] avail.)
  • Overload Protection: electronic throughout 0° to 95° rotation
  • Operating Range Y: 2 to 10 VDC, 4 to 20 mA (default), variable (VDC, floating point, on/off)
  • Feedback Output U: 2 to 10 VDC, 0.5 mA max, VDC variable
  • Angle of Rotation: max. 95°, adjustable with mechanical stop
  • Torque: 360 in-lbs [40 Nm] minimum
  • Direction of Rotation (Motor) reversible with built-in switch
  • Position Indication: reflective visual indicator (snap on)
  • Manual Override: external push button
  • Running Time (Motor): 150 seconds (default), variable (90 to 150 seconds)
  • Humidity: 5 to 95% RH non-condensing
  • Ambient Temperature Range: -22°F to +122°F [-30°C to +50°C]
  • Storage Temperature Range: -40°F to +176°F [-40°C TO +80°C]
  • Housing: NEMA 2, IP54
  • Agency Listings: cULus acc. to UL60730-1A/-2-14, CAN/CSA E60730-1:02, CE acc. to 2004/108/EC and 2006/95/EC
  • Noise Level (Motor): <45 dB (A)
  • Servicing: maintenance free
  • Quality Standard: ISO 9001
  • Weight: 3.4 lbs [1.55 kg]

Specs

–
Fail Safe Mode:

Non-Spring Return

Actuator Type:

Proportional

Power Supply:

24 VAC/DC

Torque:

360 lb-in

Running Time:

150 Seconds (default)

Features:

Multi-Function Technology

Power Consumption:

4.5W (running)

1.5W (holding)

VA Rating:

7

Ambient Temperature:

-22°F to +122°F

Auxiliary Switch:

No Switch

Manual Override:

External Push Button

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm