The Day Savers – A National Tradesmen Day Contest
Main product image of Non-Spring Return, On/Off/Floating Point Control Damper Actuator, Direct Coupled - 24 VAC/DC, 5k Ohm (No Aux Switch)
Magnifying glass
Hover image to zoom

Non-Spring Return, On/Off/Floating Point Control Damper Actuator, Direct Coupled - 24 VAC/DC, 5k Ohm (No Aux Switch)

Brand:
Belimo
SKU:
LMB24-3-P5-T
Rating:
(0)
Q&A:
(0)
Non-Spring Return, On/Off/Floating Point Control Damper Actuator, Direct Coupled - 24 VAC/DC, 5k Ohm (No Aux Switch)
Magnifying glass
Hover image to zoom
$233.00 each
Backorder
Backorder
Get it Thu, Oct 1 - Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Torque
45 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

Features:
  • Brushless DC Motor for Added Accuracy and Controllability.
  • Cut Labor Costs with Simple Direct Coupling.
  • Self-Centers on 5/8" Jackshafts with Standard Clamp or 3/4" with Flexible Line Selection or Accessory Clamp.
  • Check Damper Position with Clear Position Indicator.
  • Don't Worry about Actuator Burn-Out; Belimo is Overload Proof throughout Rotation.
  • Enjoy Added Flexibility with Easy Mechanical Stops to Adjust Angle of Rotation.
  • Need to Change Control Direction? Do it easily with a Simple Switch.
  • Easily Accessible Manual Override Button helps you Pre-Tension Damper Blades.
  • Fully Adjustable Built-In Auxiliary Switch (LMB24-3-S).
  • Auxiliary Switch and Feedback Potentiometer Add-Ons Mount Directly on Clamp, Includes Conduit Connector.
  • Standard 3ft Plenum Rated Cable and Conduit Connector Provided on Basic Models.
  • Added Flexibility to Select Clamp, Electrical Connection, and Running Time to fit your Specific Application with Belimo's New Flexible Line of Actuators.

Specs

Actuator Type:

Proportional

Two Position

Fail Safe Mode:

Non-Spring Return

Power Supply:

24 VAC/DC

Torque:

45 lb-in

Running Time:

95 Seconds

Feedback:

5k Ohm

Power Consumption:

1.5W (running)

0.2W (holding)

Electric Connection:

Screw Terminal Strip

Ambient Temperature:

-22°F to +122°F

Control Input Values:

On/Off, Floating Point

Auxiliary Switch:

No Switch

Manual Override:

External Push Button

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Actuator Type
Fail Safe Mode
Torque
CURRENT ITEM
Product Image of Non-Spring Return, On/Off/Floating Point Control Damper Actuator, Direct Coupled - 24 VAC/DC, 5k Ohm (No Aux Switch)
Non-Spring Return, On/Off/Floating Point Control Damper Actuator, Direct Coupled - 24 VAC/DC, 5k Ohm (No Aux Switch)
SKU: LMB24-3-P5-T
Proportional
Two Position
Non-Spring Return
45 lb-in
Damper
Non-Spring Return
35 lb-in
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy