Apply to be a TradeMaster!
Main product image of Spring Return Fail-Safe, On/Off Damper Control Actuator, Direct Coupled - 24 VAC/DC (No Aux Switch)
Magnifying glass
Hover image to zoom

Spring Return Fail-Safe, On/Off Damper Control Actuator, Direct Coupled - 24 VAC/DC (No Aux Switch)

Brand:
Belimo
SKU:
NFB24
Rating:
(0)
Q&A:
(0)
Spring Return Fail-Safe, On/Off Damper Control Actuator, Direct Coupled - 24 VAC/DC (No Aux Switch)
Magnifying glass
Hover image to zoom
$370.51 each
In Stock
In Stock
Get 5 Tue, Jul 28
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Torque
60 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

Features:
  • Cut labor costs with simple direct coupling.
  • True mechanical spring return - the most reliable fail-safe.
  • Mount for clockwise or counterclockwise fail-safe.
  • Check damper position easily with clear position indicator.
  • Don't worry about actuator burn-out. Belimo is overload-proof throughout rotation.
  • Need to change control direction? Do it easily with a simple switch (modulating actuators).
  • Golden Point breather membrane optimizes performance in harsh airstream environments.
  • Built-in auxiliary switch(s) is easy to use, offers feedback or signal for additional device (NFB24-S2 US has two switches, the NFB24-S US and NFB120-S US have one switch).
  • Microprocessor-controlled brushless DC motor increases actuator life span and reliability, provides constant running time (modulating actuators).
  • Rugged metal housing withstands rough handling in the mechanical room.
  • 3 ft. appliance rated cable and conduit connector eases installation.
The NFB24 is used for On/Off, fail-safe control of dampers in HVAC systems. Actuator sizing should be done in accordance with the damper manufacturer's specifications. Control is On/Off from an auxiliary contact, or a manual switch.

The NFB series actuators provide true spring return operation for reliable fail-safe application and positive close off on air tight dampers. The spring return system provides constant torque to the damper with, and without, power applied to the actuator.

Specs

Actuator Type:

Two Position

Fail Safe Mode:

Spring Return

Power Supply:

24 VAC/DC

Torque:

60 lb-in

Running Time:

< 75 Seconds (motor)

<60 Seconds (spring)

Power Consumption:

5W (running)

2.6W (holding)

VA Rating:

8

Ambient Temperature:

-22°F to +122°F

Control Input Values:

On/Off

Auxiliary Switch:

No Switch

Manual Override:

None

Direction of Rotation:

Reversible w/ cw/ccw mounting

Warranty:

5 Year

Type:

Rotary

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Fail Safe Mode
Torque
CURRENT ITEM
Product Image of Spring Return Fail-Safe, On/Off Damper Control Actuator, Direct Coupled - 24 VAC/DC (No Aux Switch)
Spring Return Fail-Safe, On/Off Damper Control Actuator, Direct Coupled - 24 VAC/DC (No Aux Switch)
SKU: NFB24
Spring Return
60 lb-in
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy