Apply to be a TradeMaster!
Main product image of Spring Return Fail-Safe, Proportional Damper Control Actuator - 24V (No Aux Switch) (2W, 1W)
Magnifying glass
Hover image to zoom

Spring Return Fail-Safe, Proportional Damper Control Actuator - 24V (No Aux Switch) (2W, 1W)

Brand:
Belimo
SKU:
TFB24-SR
Rating:
(1)
Q&A:
(0)
Spring Return Fail-Safe, Proportional Damper Control Actuator - 24V (No Aux Switch) (2W, 1W)
Magnifying glass
Hover image to zoom
$283.79 each
In Stock
In Stock
Get 25 Thu, Aug 20
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Torque
22 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

Application
For proportional modulation of dampers in HVAC systems. Actuator sizing should be done in accordance with the damper manufacturer's specifications.

The actuator is mounted directly to a damper shaft from 1/4" up to 1/2" in diameter by means of its universal clamp, 1/2" shaft centered at delivery. A crank arm and several mounting brackets are available for applications where the actuator cannot be direct coupled to the damper shaft.

The actuator operates in response to a 2 to 10 VDC, or with the addition of a 500 omega resistor, a 4 to 20 mA control input from an electronic controller or positioner.

Operation
The TF series actuators provide true spring return operation for reliable fail-safe application and positive close-off on air tight dampers. The spring return system provides consistent torque to the damper with, and without, power applied to the actuator.

The TF series provides 95 Degrees of rotation and is provided with a graduated position indicator showing 0 Degrees to 90 Degrees.

The TF uses a brushless DC motor which is controlled by an Application Specific Integrated Circuit (ASIC) and a microprocessor. The microprocessor provides the intelligence to the ASIC to provide a constant rotation rate and to know the actuator's exact fail-safe position. The ASIC monitors and controls the brushless DC motor's rotation and provides a digital rotation sensing function to prevent damage to the actuator in a stall condition. The actuator may be stalled anywhere in its normal rotation without the need of mechanical end switches. Power consumption is reduced in holding mode.

The TF-S version is provided with one built-in auxiliary switch. This SPDT switch is provided for safety interfacing or signaling, for example, for fan start-up. The switching function is adjustable between 0 Degrees and 95 Degrees. The auxiliary switch in the TF-S is double insulated so an electrical ground in not necessary.

Specs

Fail Safe Mode:

Spring Return

Actuator Type:

Proportional

Power Supply:

24 VAC/DC

Torque:

22 lb-in

Running Time:

95 Seconds (motor)

Power Consumption:

2W (running)

1W (holding)

Ambient Temperature:

-22°F to +122°F

Control Input Values:

2 to 10 VDC, 4 to 20 mA

Auxiliary Switch:

No Switch

Manual Override:

Yes

Direction of Rotation:

Reversible w/ built-in switch (motor)

Reversible w/ cw/ccw mounting (spring)

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product

Fix comercial furnace rooftop
Pelon
Indiana indianapolis
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy