Apply to be a TradeMaster!
Main product image of Spring Return Fail-Safe, On/Off Damper Control Actuator, Direct Coupled - 24 VAC/DC (No Aux Switch)
Magnifying glass
Hover image to zoom

Spring Return Fail-Safe, On/Off Damper Control Actuator, Direct Coupled - 24 VAC/DC (No Aux Switch)

Brand:
Belimo
SKU:
TFB24
Rating:
(2)
Q&A:
(0)
Spring Return Fail-Safe, On/Off Damper Control Actuator, Direct Coupled - 24 VAC/DC (No Aux Switch)
Magnifying glass
Hover image to zoom
$234.63 each
In Stock
In Stock
Get 16 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
22 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

–
Features
  • Easy-to-adjust mechanical stop to limit damper rotation.
  • Cut labor costs with simple direct coupling. Actuator Centers on 1/2" shaft.
  • Clockwise or counterclockwise fail-safe mounting for fail-safe.
  • Compact size with the shortest shaft-center to edge distance in the industry - 0.77".
  • True mechanical spring return - the most reliable fail-safe.
  • Check damper position easily with clear position indicator.
  • Don't worry about actuator burn-out. Belimo is overload-proof throughout rotation.
  • Need to change control direction? Do it easily with a simple switch (modulating actuators).
  • Microprocessor-controlled brushless DC motor increases actuator life span and reliability, provides constant running time (modulating actuators).
  • Rugged housing withstands rough handling in the mechanical room.
  • 3 ft. standard cable and conduit connector (not shown) eases installation.
For on/off, fail-safe control of dampers in HVAC systems. Actuator sizing should be done in accordance with the damper manufacturer's specifications. Control is on/off from an auxiliary contact, or a manual switch.

The TF series actuators provide true spring return operation for reliable fail-safe application and positive close off on air tight dampers. The spring return system provides consistent torque to the damper with, and without, power applied to the actuator.

Specs

–
Fail Safe Mode:

Spring Return

Actuator Type:

Two Position

Power Supply:

24 VAC/DC

Type:

Rotary

Torque:

22 lb-in

Running Time:

< 75 Seconds (motor)

< 25 Seconds @ -4°F to 122°F (spring)

< 60 Seconds @ -22°F (spring)

Power Consumption:

2W (running)

1.3W (holding)

VA Rating:

5

Ambient Temperature:

-22°F to +122°F

Control Input Values:

On/Off

Auxiliary Switch:

No Switch

Manual Override:

Yes

Direction of Rotation:

Reversible w/ cw/ccw mounting

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great find and great purchase

Great purchase
Nahrens
Marathon, Wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

hands on, competitive pricing

same pricing as the "specialized stores"
Art
Irving TX
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy