Shop Resideo Sale
Main product image of 2" Cast Iron Flange Set
Magnifying glass
Hover image to zoom

2" Cast Iron Flange Set

SKU:
101215
Rating:
(0)
Q&A:
(0)
2" Cast Iron Flange Set
Magnifying glass
Hover image to zoom
$176.14 each
In Stock
In Stock
Get 16 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Cast Iron
Product Highlight: Connection Size
2" Connection
Product Highlight: Connection Type
Threaded Connection

Specs

–
Size:

2"

Material:

Cast Iron

Connection Size:

2"

Connection Type:

Threaded

Type:

Pump Flanges

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy