Apply to be a TradeMaster!
Main product image of 2-1/2" Bell & Gossett Iron Body Pump Flange for PL Pumps - (set)
Magnifying glass
Hover image to zoom

2-1/2" Bell & Gossett Iron Body Pump Flange for PL Pumps - (set)

SKU:
101219
Rating:
(0)
Q&A:
(2)
2-1/2" Bell & Gossett Iron Body Pump Flange for PL Pumps - (set)
Magnifying glass
Hover image to zoom
$279.34 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
2-1/2" Connection
Product Highlight: Size
2-1/2"
Product Highlight: Material
Cast Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Used With
PL-130/3 Series Pumps

Description

–
2-1/2" Bell & Gossett Iron Body Pump Flange - (pair) for Series GV, PL-45, PL-50, NRF-45

Note: Images depicted are only representatives and may not reflect actual flanges

Specs

–
Connection Size:

2-1/2"

Size:

2-1/2"

Material:

Cast Iron

Connection Type:

Threaded

Type:

Pump Flanges

Used With:

PL-130/3 Series Pumps

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Do you have gaskets for this set of flanges? If so please provide the sku:

Asked by Donnie 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Donne! Yes we do, the flange gasket set is SKU 118129.

Was this review helpful to you?

Q: Does this come with gaskets?

Asked by Donnie 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Donnie, thanks for writing in. No, this does not include gaskets.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy