Apply to be a TradeMaster!
Main product image of CTF-1, 1" Threaded Check-Trol Isolation Flow Control Flange, Lead Free
Magnifying glass
Hover image to zoom

CTF-1, 1" Threaded Check-Trol Isolation Flow Control Flange, Lead Free

SKU:
101232LF
Rating:
(1)
Q&A:
(1)
CTF-1, 1" Threaded Check-Trol Isolation Flow Control Flange, Lead Free
Magnifying glass
Hover image to zoom
$156.66 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
1"
3/4"1"1-1/4"1-1/2"
Connection Type: 
Threaded
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–
The Check-Trol flange is a combination isolation valve, flow control valve, and companion flange for circulators. The ball valve allows the circulator to be removed from the system without draining the system. The internal spring check prevents gravity circulation. Free floating companion flange makes pump installation a snap.

For use with the following circulators:
  • NRF/NBF/SSF Wet Rotors (Except NRF-45, NBF-45)
  • Series PL-30, PL-36, PL-55
  • Series 100, PR and LR

Specs

–
Size:

1"

Features:

Integral Check Valve

Connection Size:

1"

Max Pressure (PSI):

150

Max Temp (F):

200°F

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Outstanding: Flanges, 2Shut offs &check

Used for 007 Taco pumps. Easy thread to 1" copper fitting and 1' threaded pipe nipple. A great price that replaces the need to buy each of these functional components. Nice brass fitting. The steel flange rotates the pump in any direction.
Ian Harrison
Bedminster NJ
14 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this work with a bell & Gossett NRF-22 Circulator pump

Asked by kurt 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, these flanges are compatible with the NRF-22 Circulator pump.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy