Apply to be a TradeMaster!
Main product image of 1-1/2" Stainless Steel Pump Flange, Lead Free (Pair)
Magnifying glass
Hover image to zoom

1-1/2" Stainless Steel Pump Flange, Lead Free (Pair)

SKU:
101504LF
Rating:
(1)
Q&A:
(0)
1-1/2" Stainless Steel Pump Flange, Lead Free (Pair)
Magnifying glass
Hover image to zoom
$63.82 each
In Stock
In Stock
Get 5 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Used With
Series 100B Pumps, Series NBF-22 Pumps, Series PRAB Pumps, Series NBF-12F/LW Pumps, Series NBF-33 Pumps, Series PL-30B Pumps, Series PL-36B Pumps, Series PL-55B Pumps

Specs

–
Connection Size:

1-1/2"

Material:

Stainless Steel

Type:

Pump Flanges

Connection Type:

Threaded

Lead Free:

Yes

Used With:

Series 100B Pumps

Series NBF-22 Pumps

Series PRAB Pumps

Series NBF-12F/LW Pumps

Series NBF-33 Pumps

Series PL-30B Pumps

Series PL-36B Pumps

Series PL-55B Pumps

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Sales process was excellent. Reached out to verify equipment

Enjoyed
Carwash
Nv
16 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy