Apply to be a TradeMaster!
Main product image of PL-45 Series 1/6 HP Bronze Booster Pump, Lead Free
Magnifying glass
Hover image to zoom
PL-45 Series 1/6 HP Bronze Booster Pump, Lead Free
Magnifying glass
Hover image to zoom
$975.80 each
In Stock
In Stock
Get 46 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
50 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Bronze

Description

–
The Series PL close coupled booster pumps are specifically designed for quiet operation in hydronic, radiant and geothermal heating and cooling systems.

Specs

–
Application:

Heating

Horse Power:

1/6

Material:

Bronze

Type:

Pump

Max Pressure (PSI):

150

Max Temp (F):

225°F

Voltage:

115V

Hertz:

60

Phase:

1

RPM:

3300

Flow Range (GPM):

0-50

Max Flow (GPM):

50

Head Range (ft.):

0-32

Max Head (Ft):

32

Connection Size:

1-1/4"

1-1/2"

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Type
Voltage
Hertz
Phase
Bronze
Pump
115V
60
1
Grundfos
Stainless Steel
3-Speed Pump
115V
60
1

You May Also Need

7 Replacement Parts

Body Gasket LR
SKU: P15691
Bell & Gossett
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

This company was GREAT TO DEAL WITH

FANTASTIC PRICE AND REALLY NICE PEOPLE TO DEAL WITH. PUMPS ARRIVED APPROXIMATELY 2 DAYS AFTER ORDERED 2-3 DAYS BEFORE STATED. FANTASTIC.
Tom Boettinger. TOMMYBLLC
Catonsville Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OF COURSE

Excellent sales Advisor, talked to a couple of your employees before. They all very friendly.
DRG
Los Angeles
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good pump

This pump is solid and heavy duty.
Victor
Chicago IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PL-45 Series 1/6 HP Bronze Booster Pump

I use the pump for both Hot and Cold water to supply the washing machines.They are quiet and powerful and I have recommended them to a lot of people.
Quickie Laundry
Hamilton, Bermuda
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The booster pump have more pressure .

I am using the pump with twenty washing machines and it is doing a beautiful job.
ghandi
Hamilton, Bermuda
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy