Apply to be a TradeMaster!
Main product image of 1-1/2" Stainless Steel Pump Flange for HV/NBF/PL Series, Lead Free (Pair)
Magnifying glass
Hover image to zoom

1-1/2" Stainless Steel Pump Flange for HV/NBF/PL Series, Lead Free (Pair)

SKU:
101507LF
Rating:
(0)
Q&A:
(0)
1-1/2" Stainless Steel Pump Flange for HV/NBF/PL Series, Lead Free (Pair)
Magnifying glass
Hover image to zoom
$95.37 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Used With
Series HV Pumps, Series NBF Pumps, Series PL Pumps

Specs

–
Connection Size:

1-1/2"

Material:

Stainless Steel

Type:

Pump Flanges

Connection Type:

Threaded

Lead Free:

Yes

Used With:

Series HV Pumps

Series NBF Pumps

Series PL Pumps

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy