Apply to be a TradeMaster!
Main product image of 1/6 HP, PR AB Bronze Circulator Pump, Lead Free
Magnifying glass
Hover image to zoom

1/6 HP, PR AB Bronze Circulator Pump, Lead Free

SKU:
102208LF
Rating:
(0)
Q&A:
(0)
1/6 HP, PR AB Bronze Circulator Pump, Lead Free
Magnifying glass
Hover image to zoom
$2,537.50 each
In Stock
In Stock
Get 17 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
27 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Bronze

Description

–
The industry standard circulator for decades, Series 100 is still the one by which most others are judged. With well over 10 million units installed, the Series 100 remains a leader in applications such as hydronic heating and domestic hot water circulation. Series 100's three-piece, oil lubricated design provides for easy field service with bearings, shaft and seal all housed in an assembly which can be easily repaired or replaced.

The Series 100 oil lubricated motor is specifically designed for the Series 100, and its resilient mounting provides quiet, dependable service with minimum annual lubrication. UL and CSA listings are standard. The design of this motor, combined with its overall hydraulic performance, allows the Series 100 to overcome system related noise caused by valves, fittings, or piping.

Specs

–
Material:

Bronze

Amperage:

1.9

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/6

Connection Size:

1-1/4"

3/4"

1-1/2"

Max Flow (GPM):

27

Flow Range (GPM):

0-27

Max Head (Ft):

17.5

Head Range (ft.):

0-17.5

Hertz:

60

Phase:

1

Max Temp (F):

225°F

RPM:

1725

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Coupler, Cast Iron (Series 100, HV, PR, 2")
SKU: 118705
Bell & Gossett

7 Replacement Parts

Coupler, Cast Iron (Series 100, HV, PR, 2")
SKU: 118705
Bell & Gossett
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy