Apply to be a TradeMaster!
Main product image of Motor Mount Pack of 2 (Series 100, HV, 2", Obs.)
Magnifying glass
Hover image to zoom

Motor Mount Pack of 2 (Series 100, HV, 2", Obs.)

SKU:
118223
Rating:
(18)
Q&A:
(1)
Motor Mount Pack of 2 (Series 100, HV, 2", Obs.)
Magnifying glass
Hover image to zoom
$61.00 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Bell & Gossett 118223 Motor Mount (Pack of 2) - Series 100 / HV / 2" / (Obs.)
A replacement motor mount set used in hydronic heating circulator/booster pump applications to support the motor on specified Bell & Gossett pump series.

Key Features:
  • Motor mount pack of 2
  • Application: Heating
  • Type: Motor Mount
  • Bell & Gossett (a Xylem brand) manufactures pumps, valves, heat exchangers, and accessories for hydronic HVAC (including steam and heat transfer) and related plumbing applications

Compatibility & Applications:
  • "Where Used" list includes: Series 100, Series HV, 2", PR, and multiple obsolete (Obs.) series sizes including Obs. 1", Obs. 1-1/4", Obs. 1-1/2", Obs. 2", and Obs. HV
  • "Used With" list includes: Series 100 Pumps, Series HV Pumps, 2" Series Pumps, PR Series Pumps, and multiple obsolete series pumps
  • Must only be used where the manufacturer specifies this exact part number: 118223

Installation & Operation Notes:
  • Installation should be performed by a qualified hydronic/heating technician.

Maintenance & Troubleshooting:
  • This is a service replacement part used when the motor mounting components need renewal on applicable pumps.
  • Motor mount replacement restores smooth operation and reduces vibration/noise in the system.
  • Motor mounts are often replaced when servicing a failed pump coupling, since worn mounts can contribute to misalignment-related coupling issues.

Specs

–
Application:

Heating

Type:

Motor Mount

Used With:

Series 100 Pumps

Series HV Pumps

2" Series Pumps

PR Series Pumps

1" Series Pumps (Obs.)

1-1/4" Series Pumps (Obs.)

1-1/2" Series Pumps (Obs.)

2" Series Pumps (Obs.)

Series HV Pumps (Obs.)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 18 reviews
100% would recommend this product
5
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 18 reviews

B&G motor parts

They had factory parts I needed for circulation pump and super fast delivery!!
Thomas
Elgin IL
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

its important to maintain boiler pump coupling balance ,and no vibration heard in the heat pipe system.
Steve. N
Walla Walla Wa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If replacing a B&G pump coupler, replace the motor mounts

Our pump stopped working because the coupler shredded. All the YouTube videos say that the motor mounts are likely the reason: they wear out over time due to the weight of the pump, and this puts stress on the coupler. My motor mounts didn't even seem that worn, but I still replaced them when replacing the coupler. Watch the helpful YouTube videos. Less than 30 minutes to do everything. I also bought the B&G oil to lubricate. Learned a lot about my heating system, too!
Old home owner
Chicago, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Genuine parts from the manufacturer. Perfect fit and quality.
Marty
Columbus Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

product is used in my hot water heating system, perfect fit . expected delivery in 14 days to 2 weeks, got it in 4 days . thats fast!
Sparky
Walla Walla
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Beijing and Gossett parts

Prompt delivery and worked perfectly. Changed mounts on two old pumps and work like new!
Vacdog
Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Prompt delivery and perfect replacement. Pumps working like new
PV
Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product needed for repair

very helpful and got the parts the next day as promised
terry
Vineland N.J.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what we needed. Great product!

We are quite pleased with these motor mounts. They fit our system perfectly and seem to be doing their job quite well.
Mark
Walton Hills, OH
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OE

Had to cut the old(41 yrs) mounts off with a Dremel. New OE mounts fit perfectly. Very fast delivery and best price!
turtleman1
Long Island
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the OD and ID of the rings?

Asked by repell 14 years ago

Add your answer

* Required Field
-

Can't recall.    All I know is that I ordered the cited mounts for the B&G  motor which I have and every thing fit perfectly !   I felt like a super mechanic for HVAC even though I'm a just a home owner.  Saved from buying a $450 or so motor/pump.  Vr, George ***.****cell/ messages

Was this review helpful to you?
-

The approximate (with a tape measure) O.D. is just under 2.5 inches and I.D.. is 1 7/16 inches. Hope this helps.

Was this review helpful to you?
-

1.46 inch ID, 2.42 inch OD at bottom of grove

Was this review helpful to you?
-

OD is 2.490" ID is 1.464"

Was this review helpful to you?
-

Hello P/N 118223 motor mount has ID of 1.460 and OD of 2.500P/N 118228 motor mount has ID of 1.690 and OD of 2.500hope this helps youSteve

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy