Apply to be a TradeMaster!
Main product image of 1/40 HP, NBF-10S/LW Bronze Circulator Pump, Lead Free
Magnifying glass
Hover image to zoom

1/40 HP, NBF-10S/LW Bronze Circulator Pump, Lead Free

SKU:
103259LF
Rating:
(1)
Q&A:
(0)
1/40 HP, NBF-10S/LW Bronze Circulator Pump, Lead Free
Magnifying glass
Hover image to zoom
$431.86 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/40 HP
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Max Flow (GPM)
10 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Bronze

Specs

–
Material:

Bronze

Amperage:

0.46

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

150

Type:

Pump

Horse Power:

1/40

Connection Size:

1/2"

Flow Range (GPM):

0-10

Max Flow (GPM):

10

Max Head (Ft):

15

Head Range (ft.):

0-15

Hertz:

60

Phase:

1

RPM:

2800

Max Temp (F):

230°F

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Amperage
Application
Voltage
Max Pressure (PSI)
CURRENT ITEM
Product Image of 1/40 HP, NBF-10S/LW Bronze Circulator Pump, Lead Free
1/40 HP, NBF-10S/LW Bronze Circulator Pump, Lead Free
SKU: 103259LF
(1)
Bronze
0.46
Heating
115V
150
Bronze
0.74
Heating
115V
145

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

no replacement parts !!! must buy a who

You must buy a whole new pump every 5-6 years ... because the little plastic impeller lasts no longer than that; and, you can not buy replacement parts for this pump. INEXCUSABLE.
angry customer
seneca, sc
12 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy