Apply to be a TradeMaster!
Main product image of SSF-22, Stainless Steel Circulator Pump, Lead Free (115 V)
Magnifying glass
Hover image to zoom

SSF-22, Stainless Steel Circulator Pump, Lead Free (115 V)

SKU:
103357LF
Rating:
(6)
Q&A:
(0)
SSF-22, Stainless Steel Circulator Pump, Lead Free (115 V)
Magnifying glass
Hover image to zoom
$469.70 each
In Stock
In Stock
Get 4 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Stainless Steel
Product Highlight: Amperage
0.8 Amps
Product Highlight: Wattage
92 Watts

Description

–
In-line wet rotor circulation pump designed specifically for quiet operation in open (potable) water systems. 100% lead-free stainless steel body.
  • High starting torque provides dependable start-ups
  • B&G Dura-Glide Bearing System assures whisper-quiet, maintenance-free operation
Bell & Gossett offers a warranty of three years from date of manufacture or 18 months from date of installation (which ever comes first) against failure as a result of defects in materials and workmanship.

Specs

–
Application:

Heating

Type:

Pump

Material:

Stainless Steel

Voltage:

115V

Amperage:

0.8

Wattage:

92

Hertz:

60

Phase:

1

RPM:

2940

Max Temp (F):

230°F

Max Pressure (PSI):

150

Connection Type:

Flanged x Flanged

Connection Size:

1-1/4"

3/4"

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Type
Material
Voltage
Amperage
Heating
Pump
Stainless Steel
115V
0.8
UPS15-55SFC Stainless Steel 3-Speed Flanged Circulator Pump, 1/12 HP, 115 V
SKU: 59896773
Heating
3-Speed Pump
Stainless Steel
115V
0.75

Product Reviews

4 out of 6 reviews
83% would recommend this product
4
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
33%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Performs as advertised. Quick shipping. Reliable product

Replaced pump in water-fueled furnace. Easy to install.
Santos
Dallas, Texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Easy installation
Manny
Miami
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

pleased this product still available

I have a household solar hot water heater, which supplements the electric water heater for household hot water. The system uses two of these circulator pumps...one for the glycol and the other for the water. After about 12-14 years' continual service, the water circulator started making noise. This is the exact pump, a direct bolt-in replacement, and the wiring was black wire to black wire, white to white. Have not yet taken the old pump apart to see what went south. Hoping this pump will still be made, years from now if the need arises again.
gandyman
northern Minnesota
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

correct part

correct part and great cost
JR
Lees Summit
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked Fine

Worked Fine Took care of my problem
Handyman
Lake Saint Louis
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would NOT recommend this product...

After 6 circulating pumps in 10 years at a cost of $225 each, I finally switched to a different brand. I assumed Bell &Gossett was a good brand...obviously I was mistaken.
Dick
Frontenac, KS
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy